Flat Shipping

Flat Shipping at €24.99 + VAT

DOMINION FAUCETS 77-1850 Faucet Manual 1 Handle Lever Ips Ceramic | AG2PQB 31XJ42

DOMINION FAUCETS 77-1850 Faucet Manual 1 Handle Lever Ips Ceramic

Item: AG2PQB Model: 77-1850Cross Ref: 31XJ42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MaterialBrass, Plastic
ComplianceAB1953, EPA Watersense Certified
Faucet OperationManual
Faucet SpoutSwing
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate1.75 GPM
Green Certification Or Other RecognitionWatersense Approved
Handle TypeLever
MountingDeck
Mounting Hole Center To Center8"
Mounting TypeDeck
Number Of Handles1
Number Of Holes2.0
Overall Height6"
Spout Length8"
Valve TypeCeramic
Ada ComplianceYes
Cec CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Ligature ResistantNo
Manufacturers Warranty Length1 yr.
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number46-1852
SeriesGold Series
StandardsCUPC, ASME A112.18.1/CSA B125.1, IAPMO, NSF, UPC

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)6.86
Ship length (cm)38.1
Ship width (cm)24.64
HS code8481805060
Country of OriginTW

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
DOMINION FAUCETS 77-1800 Faucet Manual 1 Handle Lever Ips Ball | AG2PQA 31XJ41 77-18001Brass, Plastic€66.81
DOMINION FAUCETS 77-2100 Faucet Manual 1 Handle Lever Ceramic | AG2PQD 31XJ44 77-21001Brass, Plastic€104.61
DOMINION FAUCETS 77-6105 Faucet Manual 1 Handle Lever 1/2 Inch Ips | AG2PQG 31XJ47 77-61052Brass, Plastic€75.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOMINION FAUCETS 77-1850 Faucet Manual 1 Handle Lever Ips Ceramic
€87.67 /unit