Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 5UYJ2 Wire Connector Gray - Pack Of 100 | AE6TQE

POWER FIRST 5UYJ2 Wire Connector Gray - Pack Of 100

Item: AE6TQE Model: 5UYJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist On Wire Connector
ApplicationGeneral Purpose
ColorGray
Compatible Installation Tool Model NumberNo. 3
For Conductor MaterialCopper
Height0.94"
High Temperature ApplicationNo
Length0.31"
Max. Single Wire Size14 AWG
Max. Voltage300V AC
Max. Wire Combination1 #16 With 1 #18 With 1 #20
Max. Wire Size14 AWG
Maximum Conductors5
Maximum Single Wire Size14 AWG
Min. Wire Combination2 #22
Min. Wire Size22 AWG
Minimum Single Wire Size22 AWG
Outside Dia.0.26"
Rohs CompliantYes
Special FeaturesDeep Skirt Protects Against Flash-Over, Square-Wire Spring Creates Secure Connections
Strip Length1/4"
Ul 94 Flammability RatingV-2
Width0.34"
Wire Connector StyleStandard
Wire MaterialCopper
Compatible With Product TypeLight Fixtures & House Wiring
Contact FinishZinc
Contact MaterialSteel
Flammability RatingV-2
Insulation MaterialThermoplastic
Maximum Operating Temperature221°F
Maximum Voltage300V
Maximum Wire Combination(1) 16 AWG with (1) 18 AWG with (1) 20 AWG
Minimum Wire Combination(2) 22 AWG
Outside Diameter0.26"
Overall Height3/5"
Overall Width0.34"
StandardsCSA CERTIFIED: 175604UL LISTED: E113650

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.84
Ship length (cm)8.64
Ship width (cm)6.6
HS code8546900000
Country of OriginCN

Product Details:

    • Special Features: Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures up to 221F (105C). Works well with solid or stranded wire.

Product Variants

ProductModelMax. Wire CombinationStrip LengthMin. Wire CombinationMaximum ConductorsMaximum Single Wire SizeMinimum Single Wire SizeWire Connector StyleOutside Dia.Pkg. Qty.Price
POWER FIRST 5UYH6 Wire Connector Wing Blue - Pack Of 25 | AE6TPY 5UYH62 #10 With 1 #127/8"2 #1056 AWG14 AWGWing0.7"25€10.43
POWER FIRST 5UYH7 Wire Connector Orange - Pack Of 300 | AE6TPZ 5UYH74 #16 With 1 #205/16"1 #18 With 1#20514 AWG22 AWGStandard0.38"300€47.05
POWER FIRST 5UYH8 Wire Connector Yellow Pk175 | AE6TQA 5UYH82 #12 With 2 #143/8"3 #20 Sol78 AWG22 AWGStandard0.43"175€35.93
POWER FIRST 5UYH9 Wire Connector Red - Pack Of 150 | AE6TQB 5UYH92 #10 Sol With 2 #12 Str1/2"3 #18910 AWG22 AWGStandard13/25"150€24.94
POWER FIRST 5UYJ1 Wire Connector Wing Red - Pack Of 300 | AE6TQD 5UYJ15 #12 Sol5/8"3 #1666 AWG22 AWGWing0.51"300€38.83
POWER FIRST 5UYJ3 Wire Connector Blue - Pack Of 100 | AE6TQF 5UYJ33 #161/2"2 #22514 AWG22 AWGStandard7/25"100€13.05
POWER FIRST 5UYJ4 Wire Connector Orange - Pack Of 100 | AE6TQG 5UYJ44 #16 With 1 #205/16"1 #18 With 1#20514 AWG22 AWGStandard0.38"100€15.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 5UYJ2 Wire Connector Gray - Pack Of 100
€12.49 /unit