Flat Shipping

Flat Shipping at €24.99 + VAT

RWM 65-RPR-0821-S Kingpinless Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel Caster | CT9QHY

RWM 65-RPR-0821-S Kingpinless Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel

Item: CT9QHY Model: 65-RPR-0821-SCross Ref: 53CF76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Brake TypeNo Brake Included
Caster Brake IncludedNo
Caster Core MaterialPolypropylene
Caster MaterialSteel
Caster Plate Hole PatternB
Caster ShapeDonut Tread
Caster Sub-typeSwivel
Caster Temp. Range AvailableYes
Core ColorGray
Extended LeadNo
Frame FinishZinc
Frame MaterialSteel
IncludesComplete Caster
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating600 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height10 1/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4.5"
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Plate Caster Bolt Hole PatternB
Replacement WheelMfr. No. RPR-0821-08
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Swivel Radius2"
Thread GuardsNo
Tread Material, Wheel MaterialThermoplastic Rubber
Tread ShapeDonut
Wheel Bearing TypeRoller
Wheel ColorGray
Wheel Core MaterialPlastic
Wheel Diameter8"
Wheel Width2"
Wheel/tread ColorGray
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
StandardsICWM, ISO 9001
Wheel Dia.8"
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingPrice
RWM 75-UIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYV 75-UIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller3000 lbs.€385.95
RWM 75-CIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYW 75-CIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller4000 lbs.€324.80
RWM 75-FSR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYX 75-FSR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller6000 lbs.€496.45
RWM 75-NYB-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster, Rigid | CT9PYY 75-NYB-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€803.45
RWM 75-UIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PYZ 75-UIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller3000 lbs.€500.16
RWM 75-NYB-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZA 75-NYB-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€898.91
RWM 75-CIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZB 75-CIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller4000 lbs.€348.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 65-RPR-0821-S Kingpinless Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel
€150.51 /unit