HALLOWELL 855C24EV-PL-AM Combination Storage Cabinet Ventilated | AC6JJR 34A435

HALLOWELL 855C24EV-PL-AM Combination Storage Cabinet Ventilated

Item: AC6JJR Model: 855C24EV-PL-AMCross Ref: 34A435
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,544.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
ColorLight Gray
Door TypeVentilated
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Locking SystemThree Point
MaterialCold Rolled Sheet Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth24"
Overall Height78"
Overall Width36"
Shelf Capacity250 lbs.
Strength RatingIndustrial
StyleCombination
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeSolid
Cabinet ColorLight Gray
Cabinet FinishAntimicrobial Powder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods, Shelves
Cabinet StyleHanging Rod And Shelves
Door Handle TypeSwing
Door Locking Points3
Door Material Thickness20 ga.
Duty RatingMedium Duty
For Use OutdoorsNo
Frame AssembledUnassembled
IncludesFull Width Top Shelf, Half Width Coat Rod, (3) Half Width Shelves, Center Partition, Hooks
Includes KeysYes
Load Capacity Per Shelf250 lbs.
Lock TypeKeyed
Mounting LocationFreestanding
Number Of Keys2
Panel Material Thickness20 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 76.2
Ship height (cm)20.32
Ship length (cm)200.66
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthColorAssembled/unassembledAssemblyOverall HeightNumber Of DoorsDoor TypePrice
HALLOWELL 855C18EV-PT Combination Storage Cabinet Ventilated | AC6JCH 34A287 855C18EV-PT36"18"ParchmentUnassembledUnassembled78"2Ventilated€1,324.35
RFQ
HALLOWELL 855C24EVA-PT Combination Storage Cabinet Ventilated | AC6JDZ 34A326 855C24EVA-PT36"24"ParchmentAssembledAssembled78"2Ventilated€1,410.75
RFQ
HALLOWELL 855C24EV-ME Combination Storage Cabinet Ventilated | AC6JFN 34A362 855C24EV-ME36"24"BlackUnassembledUnassembled78"2Ventilated€1,192.05
RFQ
HALLOWELL 865C24EV-ME Combination Storage Cabinet Ventilated | AC6JGL 34A383 865C24EV-ME48"24"BlackUnassembledUnassembled78"2Ventilated€1,410.75
RFQ
HALLOWELL 865C24EVA-ME Combination Storage Cabinet Ventilated | AC6JJA 34A420 865C24EVA-ME48"24"BlackAssembledAssembled78"2Ventilated€1,884.59
RFQ
HALLOWELL 865C18EV-PL-AM Combination Storage Cabinet Ventilated | AC6JKL 34A453 865C18EV-PL-AM48"18"Light GrayUnassembledUnassembled78"2Ventilated€1,725.31
RFQ
HALLOWELL 865C24EV-PL-AM Combination Storage Cabinet Ventilated | AC6JKP 34A456 865C24EV-PL-AM48"24"Light GrayUnassembledUnassembled78"2Ventilated€2,077.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 855C24EV-PL-AM Combination Storage Cabinet Ventilated
€1,544.39 /unit