Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSASSR-FDA-101 Silicone Sheet, Food, 12 x 12 Inch Size, 1/16 Inch Thickness, Gray, Closed Cell, Plain | CQ4NZW

GRAINGER ZUSASSR-FDA-101 Silicone Sheet, Food, 12 x 12 Inch Size, 1/16 Inch Thickness, Gray, Closed Cell, Plain

Item: CQ4NZW Model: ZUSASSR-FDA-101Cross Ref: 743W87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
ColorGray
Compression Set5%
Density22 lbs.-cu. ft.
Firmness @ 25% Deflection9 psi
Foam BackingPlain
Foam ShapeSheet
GradeFood Grade
Length12"
MaterialSilicone
Max. Temp.400°F
Min. Temp.-60°F
Oil ResistanceFair
Tensile Strength45 psi
Tensile Strength Rating50 psi
TextureUltra Smooth
Thickness0.062"
Thickness Tolerance-0.016" to +0.03"
Water ResistanceGood
Weather ResistanceExcellent
Width12"
FirmnessMedium (9 to 13 psi)
Maximum Temperature400°F
Minimum Temperature-60°F
StandardsASTM D1056 2D3, UL 94 HF-1, UL 94 V-0

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthColorDensityFirmness @ 25% DeflectionMax. Temp.Min. Temp.TexturePrice
GRAINGER ZUSA-FRS-HTPSA-202 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell | CQ4NUV ZUSA-FRS-HTPSA-2020.062"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€782.97
GRAINGER ZUSA-FRS-102 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUW ZUSA-FRS-1020.062"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€353.65
GRAINGER ZUSA-FRS-HTPSA-208 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell | CQ4NUX ZUSA-FRS-HTPSA-2081/2"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€2,082.65
GRAINGER ZUSA-FRS-108 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUY ZUSA-FRS-1081/2"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€1,698.62
GRAINGER ZUSA-FRS-HTPSA-206 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell | CQ4NUZ ZUSA-FRS-HTPSA-2061/4"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€1,341.20
GRAINGER ZUSA-FRS-106 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell, Plain | CQ4NVA ZUSA-FRS-1061/4"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€920.60
GRAINGER ZUSA-FRS-HTPSA-204 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/8 Inch Thickness, Blue, Closed Cell | CQ4NVB ZUSA-FRS-HTPSA-2041/8"90 psiBlue39 lbs.-cu. ft.10 psi500°F-100°FTextured€942.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSASSR-FDA-101 Silicone Sheet, Food, 12 x 12 Inch Size, 1/16 Inch Thickness, Gray, Closed Cell, Plain
€64.35 /unit