DIXON G300-E-SS Cam And Groove Type E Adapter x Hose Shank, 3 Inch Size

Item: AM2RWM Model: G300-E-SSCross Ref: 58CY38
Limited Availability
€121.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size3" x 3"
Connection TypeMale Fitting x Hose Stem
Fitting ShapeType E
GenderMale
GradeGrade 316
Length6 5/32"
MaterialStainless Steel
Pressure Rating125 psi
TypeAdapter
Width3 19/32"

Shipping Info:

Ship weight (kg) 1.5885
Country of OriginTW

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G300-E-SS Cam And Groove Type E Adapter x Hose Shank, 3 Inch Size
€121.47 /unit