Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G125-A-BR Cam And Groove Type A Adapter x Female NPT, 1-1/4 Inch Size

Item: BX6HDX Model: G125-A-BRCross Ref: 55MG64
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size1 1/4" x 1 1/4"
Connection TypeFemale Fitting x MNPT
Diameter1 25/32"
Fitting ShapeType A
GenderMale x Female
Hex Size1 27/32"
Length2 1/16"
MaterialForged Brass
Pressure Rating250 psi
Thread Size1 1/4"-11 1/2
TypeAdapter
Body MaterialBrass
Coupling ComponentPlug
Coupling Size1 1/4"
Coupling TypeType A
Fitting TypeFNPT
Hose Fitting GenderFemale
Hose Fitting Size1 1/4"
Includes Locking ArmNo
Max. Working Pressure @ 70 F250 psi
Overall Length2 3/64"
Plug Length1 9/16"
Plug Outside Dia.1 25/32"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)4.52
Ship length (cm)5.21
Ship width (cm)4.52
Country of OriginCN

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G125-A-BR Cam And Groove Type A Adapter x Female NPT, 1-1/4 Inch Size
€28.30 /unit