FAG BEARINGS 6317-J20AA-C3 Ball Bearing Open 180mm Outside Diameter 41mm Width | AH6PTE 36EA14

FAG BEARINGS 6317-J20AA-C3 Ball Bearing Open 180mm Outside Diameter 41mm Width

Item: AH6PTE Model: 6317-J20AA-C3Cross Ref: 36EA14
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Bearing MaterialSteel
Bore Dia.85 mm
Cage MaterialSteel
Dynamic Load Capacity141000 lbs.
Industry Number6317-J20AA-C3
Max. Speed5000
Outside Dia.180 mm
Static Load Capacity97000 lbs.
Temp. Range+32°F to +302°F
TypeOpen
Width41 mm
Ball MaterialAlloy Steel
Bore Diameter85 mm
Dynamic Radial Load Capacity141000 lbf.
Maximum Speed5000 RPM
Number Of RowsOne
Outside Diameter180 mm
Ring MaterialAlloy Steel

Shipping Info:

Ship weight (kg) 5.0449
Ship height (cm)20.7
Ship length (cm)20.7
Ship width (cm)4.71
Country of OriginUS

Product Details:

    • Single Row/Double Row : Single Row

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityTemp. RangePrice
FAG BEARINGS 6217-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 28mm Width | AH6PRV 36EA05 6217-J20AA-C36217-J20AA-C385 mm150 mmSteel670089000 lbs.64000 lbs.+32°F to +302°F-
RFQ
FAG BEARINGS 6218-J20AA-C3 Ball Bearing Open 160mm Outside Diameter 30mm Width | AH6PRW 36EA06 6218-J20AA-C36218-J20AA-C390 mm160 mmSteel6300 RPM102000 lbs.74000 lbs.+32°F to +302°F€974.61
FAG BEARINGS 6309-J20AA-C3 Ball Bearing Open 100mm Outside Diameter 25mm Width | AH6PRX 36EA07 6309-J20AA-C36309-J20AA-C345 mm100 mmSteel9500 RPM56000 lbs.31500 lbs.+32°F to +302°F€861.39
FAG BEARINGS 6311-J20AA-C3 Ball Bearing Open 120mm Outside Diameter 29mm Width | AH6PRY 36EA08 6311-J20AA-C36311-J20AA-C355 mm120 mmSteel8500 RPM83000 lbs.47500 lbs.+32°F to +302°F€1,261.61
FAG BEARINGS 6312-J20AA-C3 Ball Bearing Open 130mm Outside Diameter 31mm Width | AH6PRZ 36EA09 6312-J20AA-C36312-J20AA-C360 mm130 mmSteel7900 RPM89000 lbs.52000 lbs.+32°F to +302°F€1,308.58
FAG BEARINGS 6313-J20AA-C3 Ball Bearing Open 140mm Outside Diameter 33mm Width | AH6PTA 36EA10 6313-J20AA-C36313-J20AA-C365 mm140 mmSteel7300 RPM100000 lbs.60000 lbs.+32°F to +302°F€1,431.99
FAG BEARINGS 6314-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 35mm Width | AH6PTB 36EA11 6314-J20AA-C36314-J20AA-C370 mm150 mmSteel6800 RPM115000 lbs.69000 lbs.+32°F to +302°F€1,547.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 6317-J20AA-C3 Ball Bearing Open 180mm Outside Diameter 41mm Width