DEWALT DWST17888 Tool Box Trolley, 41 Inch Overall Width, 17 1/4 Inch Overall Dp, 22 Inch Overall Height | CP3PBU

DEWALT DWST17888 Tool Box Trolley, 41 Inch Overall Width, 17 1/4 Inch Overall Dp, 22 Inch Overall Height

Item: CP3PBU Model: DWST17888Cross Ref: 48VE68
In Stock

Get it by Tuesday, Jun 10

€263.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrolley
Caster Dia.4"
Caster MaterialPlastic
Caster Tread MaterialPlastic
Caster TypeSolid
Caster Width2", 5"
ColorBlack
Compatible Modular SystemTstak
FeaturesFront Casters With Ability To Swivel 360, Load Capacity Of Up To 200 Lbs., Telescopic 3-Position Aluminum Handle With Integrated Long Tool Storage
Folded Width41"
Handle TypeTelescoping
Height22"
IncludesTrolley With Telescoping Handle, Security Strap
Nominal Outside Width23"
Number Of Casters4
Overall Depth17 1/4"
Overall Width41"
Part Of A Modular SystemYes
Platform Height22"
Platform Length17 1/4"
Platform MaterialPlastic
Platform Width41"
Portable Tool Box Product GroupingRolling Tool Boxes
Primary Tool Box ColorBeige
Primary Tool Box Material17" , 3" , Plastic
Promotion RestrictionNot Eligible For Promotion
StackableYes
Tool Storage Type IncludedRolling Cabinet
Total Load Capacity200 lbs.
Wheel Dia.6"
Caster Diameter4"
Overall Height22"

Shipping Info:

Ship weight (kg) 8.8695
Ship height (cm)55.88
Ship length (cm)43.82
Ship width (cm)104.14
Country of OriginIL

Product Variants

ProductModelColorOverall WidthMaterialOverall DepthHeightTotal Load CapacityNumber Of HandlesClosure TypePrice
DEWALT DWST17623 Tool Bags, 10 1/4 Inch Overall Width, 10 1/4 Inch Overall Dp, 9 3/4 Inch Overall Height | CP3NWT DWST17623Black, Yellow10 1/4"Fabric10 1/4"9.1"66 lbs.2Zipper€86.22
DEWALT DWST17624 Tool Bags, 9 1/4 Inch Overall Width, 9 3/8 Inch Overall Dp, 14 7/8 Inch Overall Height | CP3NWU DWST17624Black, Yellow9 1/4"Fabric9 3/8"-39.6 lbs.1Zipper€70.04
DEWALT 42NM53 Rolling Tool Box Set, 13 Inch Width, 4 1/2 Inch Depth, 5 Inch Height, Plastic | CP3PBT 42NM53Black, Yellow13"Plastic4 1/2"5"-2-€314.78
DEWALT DWST17824 Coolers | CP3PJX DWST17824--------€281.34
DEWALT DWST60404 Rolling Tool Boxes, 20 1/10 Inch Width, 17 1/5 Inch Depth, 27 1/5 Inch Height | CP3QTC DWST60404Black, Yellow20.1"Metal, Plastic, TPR17 1/5"29"110 lbs.5-€302.98
DEWALT DWST17809 Tool Box, 12 1/2 Inch Overall Width, 12 1/2 Inch Overall Dp, 10 3/4 Inch Overall Height | CP3RDB DWST17809Black12 1/2"Plastic12 1/2"10"66 lbs.1Open Top€40.77
DEWALT DWST17814 Tool Box, 13 1/4 Inch Overall Width, 13 3/8 Inch Overall Dp, 12 5/8 Inch Overall Height | CP3RDC DWST17814Black13 1/4"Plastic13 3/8"12"66 lbs.1Clasp€78.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWST17888 Tool Box Trolley, 41 Inch Overall Width, 17 1/4 Inch Overall Dp, 22 Inch Overall Height
€263.74 /unit