DEWALT DWST60404 Rolling Tool Boxes, 20 1/10 Inch Width, 17 1/5 Inch Depth, 27 1/5 Inch Height | CP3QTC

DEWALT DWST60404 Rolling Tool Boxes, 20 1/10 Inch Width, 17 1/5 Inch Depth, 27 1/5 Inch Height

Item: CP3QTC Model: DWST60404Cross Ref: 796N12
In Stock

Get it by Thursday, Jun 12

€336.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling
Body FinishTextured
Caster Dia.7"
Caster MaterialPP
Caster TypePP+TPR
ColorBlack, Yellow
Depth17"
FeaturesTower Mobile Storage Unit
Handle Length39 1/2"
Handle TypeTelescopic
Height27 1/5" , 29"
Includes10 Removable Cups, Large Tool Storage, Mobile Unit & Small Compartments Organization
Includes CastersYes
Includes DrawersNo
Includes KeysNo
MaterialMetal, Plastic, TPR
Number Of Boxes3
Number Of Compartments10
Number Of Dividers0
Number Of Drawers0
Number Of Handles5
Number Of Keys Included1
Number Of Tool Boxes3
Number Of Trays1
Overall Depth17 1/5"
Overall Width20.1"
Promotion RestrictionNot Eligible For Promotion
StackableYes
Total Load Capacity110 lbs.

Shipping Info:

Ship weight (kg) 10.503
Ship height (cm)69.09
Ship length (cm)43.69
Ship width (cm)51.05
Country of OriginIL

Product Variants

ProductModelColorOverall WidthMaterialOverall DepthHeightTotal Load CapacityNumber Of HandlesClosure TypePrice
DEWALT DWST17623 Tool Bags, 10 1/4 Inch Overall Width, 10 1/4 Inch Overall Dp, 9 3/4 Inch Overall Height | CP3NWT DWST17623Black, Yellow10 1/4"Fabric10 1/4"9.1"66 lbs.2Zipper€86.22
DEWALT DWST17624 Tool Bags, 9 1/4 Inch Overall Width, 9 3/8 Inch Overall Dp, 14 7/8 Inch Overall Height | CP3NWU DWST17624Black, Yellow9 1/4"Fabric9 3/8"-39.6 lbs.1Zipper€70.04
DEWALT 42NM53 Rolling Tool Box Set, 13 Inch Width, 4 1/2 Inch Depth, 5 Inch Height, Plastic | CP3PBT 42NM53Black, Yellow13"Plastic4 1/2"5"-2-€314.78
DEWALT DWST17888 Tool Box Trolley, 41 Inch Overall Width, 17 1/4 Inch Overall Dp, 22 Inch Overall Height | CP3PBU DWST17888Black41"-17 1/4"22"200 lbs.--€217.48
DEWALT DWST17824 Coolers | CP3PJX DWST17824--------€281.34
DEWALT DWST17809 Tool Box, 12 1/2 Inch Overall Width, 12 1/2 Inch Overall Dp, 10 3/4 Inch Overall Height | CP3RDB DWST17809Black12 1/2"Plastic12 1/2"10"66 lbs.1Open Top€40.77
DEWALT DWST17814 Tool Box, 13 1/4 Inch Overall Width, 13 3/8 Inch Overall Dp, 12 5/8 Inch Overall Height | CP3RDC DWST17814Black13 1/4"Plastic13 3/8"12"66 lbs.1Clasp€78.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWST60404 Rolling Tool Boxes, 20 1/10 Inch Width, 17 1/5 Inch Depth, 27 1/5 Inch Height
€336.86 /unit