Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WO-25/32X7/8 Double Open Wrench Non-sparking 25/32 x 7/8 Inch | AF7MAC 21XW70

AMPCO METAL WO-25/32X7/8 Double Open Wrench Non-sparking 25/32 x 7/8 Inch

Item: AF7MAC Model: WO-25/32X7/8Cross Ref: 21XW70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Open End Wrench
FinishNatural
Head Angle15°
MaterialNickel Aluminum Bronze
Overall Length8"
Sae Or MetricSAE
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Size25/32", 7/8"
Head TypeStandard
InsulatedNo
Measurement TypeSAE
Non-magneticYes
Opening TypeRounded
ReversingNo
Single End/double EndDouble End
StandardsFM APPROVED
Weight0.5 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)1.78
Ship length (cm)22.86
Ship width (cm)5.08
HS code8204110030

Product Variants

ProductModelOverall LengthMaterialHead SizeFinishSae Or MetricPrice
AMPCO WO-1-1/4X1-7/16 Double Oe Wrench Non-sparking 1-1/4 x 1-7/16 In | AD6MJW 46C097 WO-1-1/4X1-7/1614 3/8"Nickel Aluminum Bronze1 1/4" x 1 7/16"NaturalSAE€185.98
AMPCO WO-1-5/16X1-1/2 Double Oe Wrench Non-sparking 1-5/16 x 1-1/2 In | AD6MJX 46C098 WO-1-5/16X1-1/214 3/8"Nickel Aluminum Bronze1 5/16" x 1 1/2"NaturalSAE€217.50
AMPCO WO-1/4X5/16 Non-sparking Open End Wrench 1/4 x 5/16 Inch | AD9GBU 4RPC7 WO-1/4X5/165"Aluminum, Bronze-NaturalSAE€62.55
AMPCO WO-5/16X11/32 Non-sparking Open End Wrench 5/16 x 11/32 | AD9GBV 4RPC8 WO-5/16X11/325"Aluminum, Bronze-NaturalSAE€62.58
AMPCO WO-3/8X7/16 Non-sparking Open End Wrench 3/8 x 7/16 Inch | AD9GBW 4RPC9 WO-3/8X7/165"Aluminum Bronze-NaturalSAE€64.48
AMPCO WO-7/16X1/2 Non-sparking Open End Wrench 7/16 x 1/2 Inch | AD9GBX 4RPD1 WO-7/16X1/25"Aluminum, Bronze-NaturalSAE€60.37
AMPCO WO-1/2X5/8 Non-sparking Open End Wrench 1/2 x 5/8 Inch | AD9GBY 4RPD2 WO-1/2X5/85 3/4"Aluminum Bronze-NaturalSAE€75.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WO-25/32X7/8 Double Open Wrench Non-sparking 25/32 x 7/8 Inch
€88.10 /unit