Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWST17623 Tool Bags, 10 1/4 Inch Overall Width, 10 1/4 Inch Overall Dp, 9 3/4 Inch Overall Height | CP3NWT

DEWALT DWST17623 Tool Bags, 10 1/4 Inch Overall Width, 10 1/4 Inch Overall Dp, 9 3/4 Inch Overall Height

Item: CP3NWT Model: DWST17623Cross Ref: 796N13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBag
Bag StyleCovered Tool Bag
Closure TypeZipper
ColorBlack, Yellow
Compatible Modular SystemTstak
Drain HolesNo
FeaturesFree-Standing Base, Long-Lasting Durability, Stain-Resistant Cover
Height9.1"
IncludesPadded Shoulder Strap
Includes Laptop PocketNo
Length16 1/5"
MaterialFabric
Material Weight4.83 lbs.
Number Of Bags1
Number Of Handles2
Number Of Inside Pockets5
Number Of Outside Pockets5
Number Of Shoulder Straps1
Overall Depth10 1/4"
Overall Width10 1/4"
Reinforced BottomYes
ShapeRectangle
Shoulder Strap Length19.7"
Shoulder Strap Width2"
Total Load Capacity66 lbs.
Total Storage Capacity1156.5 cu. in.
Web StrapNo
Width7.9"
Interior Dimensions16.2" L x 7.9" W x 9.1" H
Machine WashableNo
Overall Height9 3/4"

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)24.77
Ship length (cm)26.04
Ship width (cm)26.04
Country of OriginMM

Product Variants

ProductModelColorOverall WidthMaterialOverall DepthHeightTotal Load CapacityNumber Of HandlesClosure TypePrice
DEWALT DWST17624 Tool Bags, 9 1/4 Inch Overall Width, 9 3/8 Inch Overall Dp, 14 7/8 Inch Overall Height | CP3NWU DWST17624Black, Yellow9 1/4"Fabric9 3/8"-39.6 lbs.1Zipper€70.04
DEWALT 42NM53 Rolling Tool Box Set, 13 Inch Width, 4 1/2 Inch Depth, 5 Inch Height, Plastic | CP3PBT 42NM53Black, Yellow13"Plastic4 1/2"5"-2-€314.78
DEWALT DWST17888 Tool Box Trolley, 41 Inch Overall Width, 17 1/4 Inch Overall Dp, 22 Inch Overall Height | CP3PBU DWST17888Black41"-17 1/4"22"200 lbs.--€217.48
DEWALT DWST17824 Coolers | CP3PJX DWST17824--------€281.34
DEWALT DWST60404 Rolling Tool Boxes, 20 1/10 Inch Width, 17 1/5 Inch Depth, 27 1/5 Inch Height | CP3QTC DWST60404Black, Yellow20.1"Metal, Plastic, TPR17 1/5"29"110 lbs.5-€302.98
DEWALT DWST17809 Tool Box, 12 1/2 Inch Overall Width, 12 1/2 Inch Overall Dp, 10 3/4 Inch Overall Height | CP3RDB DWST17809Black12 1/2"Plastic12 1/2"10"66 lbs.1Open Top€40.77
DEWALT DWST17814 Tool Box, 13 1/4 Inch Overall Width, 13 3/8 Inch Overall Dp, 12 5/8 Inch Overall Height | CP3RDC DWST17814Black13 1/4"Plastic13 3/8"12"66 lbs.1Clasp€78.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWST17623 Tool Bags, 10 1/4 Inch Overall Width, 10 1/4 Inch Overall Dp, 9 3/4 Inch Overall Height
€90.70 /unit