Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1500021 Heat Shrink Tether, Hand Tools, Sleeve, Heat Shrink, Plastic | CP2TEC

DBI-SALA 7012818079 1500021 Heat Shrink Tether, For Hand Tools, Sleeve, Heat Shrink, Plastic

Item: CP2TEC Model: 7012818079Cross Ref: 447Y10 / 1500021
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether
Attachment Point StyleHeat Shrink Cover
ColorYellow
D-ring MaterialPlastic
For Tool TypeHand Tool
MaterialPolyolefin
Strap ColorYellow
Tethering ComponentAttachment Point
Tool Attachment MethodHeat Shrink
Tool End ConnectionSleeve
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelWeighing CapacityColorFor Tool TypeMaterialTool End ConnectionAttachment Point StyleTool Attachment MethodD-ring MaterialPkg. Qty.Price
DBI-SALA 1500010 Micro D-Ring, Phones/Radios, Adhesive, Adhesive, Plastic, lb Capacity | CR2YZN 70125992942 lbs.BlackPhones, RadiosPlasticAdhesiveMicro D-RingAdhesivePlastic10€35.09
DBI-SALA 1500026 Tether Ring, For Hand Tools, Split Ring, Pass-Through, Steel, 2 lb Capacity | CR2YZQ 71002234202 lbs.SilverHand ToolSteelSplit RingSplit RingPass ThroughSteel25€37.40
DBI-SALA 1500012 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZR 710027535535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel10€252.14
DBI-SALA 1500015 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZT 710026027535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€46.02
DBI-SALA 1500014 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZU 710031017535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel10€346.06
DBI-SALA 1500013 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZV 710025813035 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€39.15
DBI-SALA 1500011 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZW 701281806935 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€28.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012818079 1500021 Heat Shrink Tether, For Hand Tools, Sleeve, Heat Shrink, Plastic
€73.98 /pack