KEY-BAK 0067-013 Black Minibak Twist Free Swivel Clip | AF2WXE 6YLN4

KEY-BAK 0067-013 Black Minibak Twist Free Swivel Clip

Item: AF2WXE Model: 0067-013Cross Ref: 6YLN4
In Stock

Get it by Tuesday, Jun 17

€14.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemID Card Retractor
Attachment TypeSwivel Clip
Case Size1 1/4"
ColorBlack
Extended Length36"
Fits Belts Up To1 1/2"
MaterialABS
Retraction Force2 oz.
TypeMinibak , Twist Free

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)18.29
Ship length (cm)23.88
Ship width (cm)11.18
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEY-BAK 0067-013 Black Minibak Twist Free Swivel Clip
€14.87 /unit