Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SSDFIA0370037-100P Socket Set Screw, 3/8-24 Thread Size, 3/8 Inch Length, Alloy Steel, Socket, 100 PK | CQ4MDP

GRAINGER SSDFIA0370037-100P Socket Set Screw, 3/8 In - 24 Thread Size, Blk Oxide, 3/8 In Lg., 3/16 In Drive Size, 100 Pk

Item: CQ4MDP Model: SSDFIA0370037-100PCross Ref: 25J754
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
Display Qty100
Drive Size3/16"
Drive TypeSocket
FinishBlack Oxide
Head TypeHeadless
Length3/8"
MaterialAlloy Steel
Max. Point Dia.1/4"
Min. Point Dia.0.241"
Point Dia.1/2"
Point MaterialAlloy Steel
Point TypeHalf Dog
System Of MeasurementImperial
Thread FitClass 3A
Thread Size3/8"-24
Thread TypeFine
Dimensional StandardsASME B18.3
Material Quality StandardsASTM F912
Maximum Point Diameter1/4"
Minimum Point Diameter0.241"
Overall Length3/8"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SSDFIA0370037-100P Socket Set Screw, 3/8 In - 24 Thread Size, Blk Oxide, 3/8 In Lg., 3/16 In Drive Size, 100 Pk
€64.80 /pack