STEEL KING AP42096M475096A Pallet Rack Add-On Unit, 99 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga UprigHeights | CU4PRR

STEEL KING AP42096M475096A Pallet Rack Add-On Unit, 99 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga Uprights

Item: CU4PRR Model: AP42096M475096ACross Ref: 454T97
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Add-On Unit
Beam Gauge12 ga.
Beam Height4 3/4"
Beam Step Depth1"
Beam Step Height1 5/8"
Beam StyleStep Beam
ColorBlue, Orange
Connection TypeTeardrop
FinishPowder Coat
Footplate Depth4"
Footplate Width3"
Includes(4) Beams, Upright
Includes DeckingNo
Load Capacity Per Level6080 lbs.
MaterialSteel
Number Of Levels2
Number Of Shelves2
Overall Depth42"
Overall Dimension99" x 42"
Overall Height8 ft.
Overall Width99"
Overall Wxdxh99" x 42" x 8 ft.
Pallet Rack ConfigurationAdd On
Pallet Rack ConstructionTeardrop
Upright Gauge16 ga.
Upright Load Capacity @ 36 In22780 lbs.
Usable Width8 ft.
Whole Unit Load Capacity12160 lbs.
Whole Unit Load Capacity112160 lbs.

Shipping Info:

Ship weight (kg) 86.7078
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUsable WidthOverall WidthOverall DepthLoad Capacity Per LevelPallet Rack ConfigurationOverall HeightUpright GaugeColorPrice
STEEL KING AG36120M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQQ AG36120M475108A9 ft.111"36"5480 lbs.Add On10 ft.14 ga.Green, Orange€673.96
STEEL KING AG36096M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQR AG36096M475108A9 ft.111"36"5480 lbs.Add On8 ft.14 ga.Green, Orange€606.72
STEEL KING AG42120M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQT AG42120M475108A9 ft.111"42"5480 lbs.Add On10 ft.14 ga.Green, Orange€668.65
STEEL KING AG42144M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 12 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQU AG42144M475108A9 ft.111"42"5480 lbs.Add On12 ft.14 ga.Green, Orange€722.95
STEEL KING AP42096M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga UprigHeights | CU4PQV AP42096M475108A9 ft.111"42"5480 lbs.Add On8 ft.16 ga.Blue, Orange€599.07
STEEL KING AG36120M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQW AG36120M550120A10 ft.123"36"6700 lbs.Add On10 ft.14 ga.Green, Orange€754.59
STEEL KING AG36096M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQX AG36096M550120A10 ft.123"36"6700 lbs.Add On8 ft.14 ga.Green, Orange€697.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING AP42096M475096A Pallet Rack Add-On Unit, 99 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga Uprights