DAYTON 7AN31 Plenum Fan Wheel Diameter 30 1/2 Inch With Drive Package | AF3CFT

DAYTON 7AN31 Plenum Fan Wheel Diameter 30 1/2 Inch With Drive Package

Item: AF3CFT Model: 7AN31
In Stock

Get it by Thursday, Jun 12

€6,410.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Cfm @ 0.750-in. Sp9713 CFM
Cfm @ 1.000-in. Sp9095 CFM
Cfm @ 1.250-in. Sp8359 CFM
Cfm @ 1.500-in. Sp7427 CFM
Cfm @ 1.75-in. Sp5662 CFM
Frame Depth27 1/2"
Frame FinishBaked Enamel
Frame Height42"
Frame MaterialSteel
Frame Width42"
Full Load Amps8.9-8/4A
Hz60 Hz
Max. Ambient Temp.104°F
Max. Bhp2 981/1000 bhp
Max. Inlet Temp.104°F
Max. Wheel Rpm1620 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1740 RPM
Mounting PositionHorizontal
Phase3
RemarksBelt Provided Is For Typical Motor Mounting Location
Shaft Centerline Height (in.)21"
Shaft Dia.1.688"
Sones @ 0.250-in. Sp @ 5 Ft.26 sones
Sones @ 1.500-in. Sp @ 5 Ft.17.5 sones
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.30 1/2"
Wheel MaterialSteel
Airflow @ 0.250 In Sp10695 CFM
Airflow @ 0.250 In Sp RangeMore than 10000 CFM
Airflow @ 0.500 In Sp10217 CFM
Airflow @ 0.750 In Sp9713 CFM
Airflow @ 1.000 In Sp9095 CFM
Airflow @ 1.250 In Sp8359 CFM
Airflow @ 1.500 In Sp7427 CFM
Airflow @ 1.75 In Sp5662 CFM
AssemblyUnassembled
Current8.9-8/4A
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesBelt Provided is for Typical Motor Mounting Location
Frame Material FinishBaked Enamel
Frequency60 Hz
IncludesDrive Package
Inlet Diameter18 3/4"
Maximum Ambient Temperature104°F
Maximum Fan Speed809 RPM
Maximum Inlet Air Temperature104°F
Maximum Motor Speed1740 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower3 hp
Mounting OrientationHorizontal
Nameplate Voltage208-230/460V AC
Rough Opening Height42"
Rough Opening Width42"
Shaft Centerline Height21"
Shaft Diameter1 5/8"
Shaft Extension Beyond Frame4.5"
Sound Level17.5 sones @ 1.500 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft
StandardsAMCA CERTIFIED
Wheel Diameter30 1/2"
Wheel TypeBackward Curved

Shipping Info:

Ship weight (kg) 227.9268
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AN31 Plenum Fan Wheel Diameter 30 1/2 Inch With Drive Package
€6,410.02 /unit