DAYTON 7AL99 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package | AF3CEH

DAYTON 7AL99 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package

Item: AF3CEH Model: 7AL99
In Stock

Get it by Thursday, Jun 12

€7,032.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Cfm @ 0.750-in. Sp9852 CFM
Cfm @ 1.000-in. Sp9673 CFM
Cfm @ 1.250-in. Sp9491 CFM
Cfm @ 1.500-in. Sp9274 CFM
Cfm @ 1.75-in. Sp9057 CFM
Cfm @ 2.000-in. Sp8839 CFM
Cfm @ 2.500-in. Sp8405 CFM
Cfm @ 3.000-in. Sp7843 CFM
Cfm @ 3.500-in. Sp7262 CFM
Cfm @ 4.000-in. Sp6445 CFM
Frame Depth23"
Frame FinishBaked Enamel
Frame Height34"
Frame MaterialSteel
Frame Width34"
Full Load Amps32A
Hz60 Hz
Max. Ambient Temp.104°F
Max. Bhp7 501/1000 bhp
Max. Inlet Temp.104°F
Max. Wheel Rpm2000 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Hp7 1/2 hp
Motor Speed1740 RPM
Mounting PositionHorizontal
Phase1
RemarksBelt Provided Is For Typical Motor Mounting Location
Shaft Centerline Height (in.)17"
Shaft Dia.1.688"
Sones @ 0.250-in. Sp @ 5 Ft.29 sones
Sones @ 1.500-in. Sp @ 5 Ft.28 sones
TypeWith Drive Package
Wheel Dia.24 1/2"
Wheel MaterialSteel
Airflow @ 0.000 In Sp10386 CFM
Airflow @ 0.250 In Sp10208 CFM
Airflow @ 0.250 In Sp RangeMore than 10000 CFM
Airflow @ 0.500 In Sp10030 CFM
Airflow @ 0.750 In Sp9852 CFM
Airflow @ 1.000 In Sp9673 CFM
Airflow @ 1.250 In Sp9491 CFM
Airflow @ 1.500 In Sp9274 CFM
Airflow @ 1.75 In Sp9057 CFM
Airflow @ 2.000 In Sp8839 CFM
Airflow @ 2.500 In Sp8405 CFM
Airflow @ 3.000 In Sp7843 CFM
Airflow @ 3.500 In Sp7262 CFM
Airflow @ 4.000 In Sp6445 CFM
AssemblyUnassembled
Current32A
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesBelt Provided is for Typical Motor Mounting Location
Frame Material FinishBaked Enamel
Frequency60 Hz
IncludesDrive Package
Inlet Diameter15 3/8"
Maximum Ambient Temperature104°F
Maximum Fan Speed1578 RPM
Maximum Inlet Air Temperature104°F
Maximum Motor Speed1740 RPM
Maximum Static Pressure4 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower7 1/2 hp
Motor TypeCapacitor-Start Capacitor-Run
Mounting OrientationHorizontal
Nameplate Voltage230V AC
Rough Opening Height34"
Rough Opening Width34"
Shaft Centerline Height17"
Shaft Diameter1 5/8"
Shaft Extension Beyond Frame4.5"
Sound Level28 sones @ 1.500 in SP and 5 ft, 29 sones @ 0.250 in SP and 5 ft
StandardsAMCA CERTIFIED
Wheel Diameter24 1/2"
Wheel TypeBackward Curved

Shipping Info:

Ship weight (kg) 197.7705
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AL99 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package
€7,032.07 /unit