DAYTON 7AL96 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package | AF3CEE

DAYTON 7AL96 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package

Item: AF3CEE Model: 7AL96
In Stock

Get it by Friday, Jun 13

€6,712.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Cfm @ 0.250-in. Sp8865 CFM
Cfm @ 0.500-in. Sp8661 CFM
Cfm @ 0.750-in. Sp8457 CFM
Cfm @ 1.000-in. Sp8241 CFM
Cfm @ 1.250-in. Sp7993 CFM
Cfm @ 1.500-in. Sp7744 CFM
Cfm @ 1.75-in. Sp7496 CFM
Cfm @ 2.000-in. Sp7223 CFM
Cfm @ 2.500-in. Sp6574 CFM
Cfm @ 3.000-in. Sp5722 CFM
Frame Depth23"
Frame FinishBaked Enamel
Frame Height34"
Frame MaterialSteel
Frame Width34"
Full Load Amps20.5A
Hz60 Hz
Max. Ambient Temp.104°F
Max. Bhp4 983/1000 bhp
Max. Inlet Temp.104°F
Max. Wheel Rpm2000 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1730 RPM
Mounting PositionHorizontal
Phase1
RemarksBelt Provided Is For Typical Motor Mounting Location
Shaft Centerline Height (in.)17"
Shaft Dia.1.688"
Sones @ 0.250-in. Sp @ 5 Ft.24 sones
Sones @ 1.500-in. Sp @ 5 Ft.22 sones
TypeWith Drive Package
Wheel Dia.24 1/2"
Wheel MaterialSteel
Airflow @ 0.000 In Sp9070 CFM
Airflow @ 0.250 In Sp8865 CFM
Airflow @ 0.250 In Sp Range4000-10000 CFM
Airflow @ 0.500 In Sp8661 CFM
Airflow @ 0.750 In Sp8457 CFM
Airflow @ 1.000 In Sp8241 CFM
Airflow @ 1.250 In Sp7993 CFM
Airflow @ 1.500 In Sp7744 CFM
Airflow @ 1.75 In Sp7496 CFM
Airflow @ 2.000 In Sp7223 CFM
Airflow @ 2.500 In Sp6574 CFM
Airflow @ 3.000 In Sp5722 CFM
AssemblyUnassembled
Current20.5A
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesBelt Provided is for Typical Motor Mounting Location
Frame Material FinishBaked Enamel
Frequency60 Hz
IncludesDrive Package
Inlet Diameter15 3/8"
Maximum Ambient Temperature104°F
Maximum Fan Speed1378 RPM
Maximum Inlet Air Temperature104°F
Maximum Motor Speed1730 RPM
Maximum Static Pressure3 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower5 hp
Motor TypeCapacitor-Start Capacitor-Run
Mounting OrientationHorizontal
Nameplate Voltage230V AC
Rough Opening Height34"
Rough Opening Width34"
Shaft Centerline Height17"
Shaft Diameter1 5/8"
Shaft Extension Beyond Frame4.5"
Sound Level22 sones @ 1.500 in SP and 5 ft, 24 sones @ 0.250 in SP and 5 ft
StandardsAMCA CERTIFIED
Wheel Diameter24 1/2"
Wheel TypeBackward Curved

Shipping Info:

Ship weight (kg) 174.1802
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AL96 Plenum Fan Wheel Diameter 24 1/2 Inch With Drive Package
€6,712.85 /unit