DAYTON 7AL47 Plenum Fan Wheel Diameter 22 Inch With Drive Package | AF3CCB

DAYTON 7AL47 Plenum Fan Wheel Diameter 22 Inch With Drive Package

Item: AF3CCB Model: 7AL47
In Stock

Get it by Thursday, Jun 12

€2,612.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Cfm @ 0.250-in. Sp2569 CFM
Cfm @ 0.500-in. Sp1644 CFM
Frame Depth25 5/8"
Frame Height30"
Frame MaterialGalvanized
Frame Width30"
Full Load Amps4.4/2.2A
Hz60 Hz
Max. Ambient Temp.104°F
Max. Bhp249/1000 bhp
Max. Inlet Temp.104°F
Max. Wheel Rpm1096 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Hp1/4 hp
Motor TypeCapacitor Start
Mounting PositionHorizontal
Phase1
RemarksBelt Provided Is For Typical Motor Mounting Location
Shaft Centerline Height (in.)15"
Shaft Dia.1.188"
Sones @ 0.250-in. Sp @ 5 Ft.5.3 sones
TypeWith Drive Package
Voltage115/230V
Wheel Dia.22"
Wheel MaterialAluminum

Shipping Info:

Ship weight (kg) 77.8108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AL47 Plenum Fan Wheel Diameter 22 Inch With Drive Package
€2,612.17 /unit