Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 60YG51 Replacement Motor, Ceiling Fan | CJ3DUQ

DAYTON 60YG51 Replacement Motor, Ceiling Fan

Item: CJ3DUQ Model: 60YG51
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€672.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Compatible Grainger Part Number60KU31, 60KU36
Compatible Manufacturer Part Number60KU31, 60KU36
IncludesElectronically Commutated (EC) motor
Motor Frame MaterialRolled Steel
Oem Replacement BrandDayton
Overall Length8 1/4"
PhaseSingle
Product TypeReplacement Motor
StandardsUL (E62788)
Usable @ 208vYes
Voltage115/208-230/277V

Shipping Info:

Ship weight (kg) 4.41

Product Variants

ProductModelPhaseHpMotor Thermal ProtectionVoltageMotor Mounting TypeShaft Dia.Shaft LengthOverall LengthPrice
DAYTON B370-6E Agricultural Fan Motor, 1/2, 1,140, 115/230V AC, 48, Auto, 1 Motor Service Factor | CH9NTJ B370-6E11/2 hpAutomatic115/230V ACC Face, Footless5/8"2 11/16"9"€264.25
DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor | CH9NTK 3K66311/2 hpAutomatic115/208-230V ACRigid Base5/8"1 7/8"11 11/16"€454.72
DAYTON A750-8VE Agricultural Fan Motor, 1825 RPM, 115/208-230V AC, Auto, 1 Motor Service Factor | CH9NTL A750-8VE11 hpAutomatic115/208-230V ACC Face, Footless5/8"2 11/16"11 5/8"€720.08
DAYTON A750-8TVE Agricultural Fan Motor, 208-230/460V AC, Auto, 1 Motor Service Factor | CH9NTM A750-8TVE31 hpAutomatic208-230/460V ACC Face, Footless5/8"2 11/16"11 5/8"€730.40
DAYTON 41TH82 Exhaust Fan Motor, 115V AC, Permanent Split Capacitor | CJ2CUF 41TH8211/20 hpAutomatic115V ACStud10 mm2 4/5"-€56.65
DAYTON 3900-2037-000 Fan Motor | CJ2DNH 3900-2037-000--------€83.64
DAYTON 60YG56 Replacement Motor, Ceiling Fan | CJ3DUN 60YG56--------€570.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60YG51 Replacement Motor, Ceiling Fan
€672.37 /unit