DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor | CH9NTK

DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor

Item: CH9NTK Model: 3K663
In Stock

Get it by Wednesday, Jun 11

€434.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
BearingsBall
Capacitor RequiredIncluded
DutyContinuous Air Over
Duty CycleContinuous
FinishGreen
Frame56
Hp1/2 hp
IncludesShaft Key, Gasketed Capacitor Cover, Conduit Box, Shaft Slinger
Length Less Shaft9 13/16"
Motor ApplicationFarm Duty
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Sub ApplicationAgricultural Fan
Motor Thermal ProtectionAuto , Automatic
Number Of Speeds1
Overall Length11 11/16"
Phase1
Service Factor1.4
Shaft Dia.5/8"
Shaft Length1 7/8"
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 18.225

Product Variants

ProductModelPhaseHpMotor Thermal ProtectionVoltageMotor Mounting TypeShaft Dia.Shaft LengthOverall LengthPrice
DAYTON B370-6E Agricultural Fan Motor, 1/2, 1,140, 115/230V AC, 48, Auto, 1 Motor Service Factor | CH9NTJ B370-6E11/2 hpAutomatic115/230V ACC Face, Footless5/8"2 11/16"9"€264.25
DAYTON A750-8VE Agricultural Fan Motor, 1825 RPM, 115/208-230V AC, Auto, 1 Motor Service Factor | CH9NTL A750-8VE11 hpAutomatic115/208-230V ACC Face, Footless5/8"2 11/16"11 5/8"€720.08
DAYTON A750-8TVE Agricultural Fan Motor, 208-230/460V AC, Auto, 1 Motor Service Factor | CH9NTM A750-8TVE31 hpAutomatic208-230/460V ACC Face, Footless5/8"2 11/16"11 5/8"€730.40
DAYTON 41TH82 Exhaust Fan Motor, 115V AC, Permanent Split Capacitor | CJ2CUF 41TH8211/20 hpAutomatic115V ACStud10 mm2 4/5"-€56.65
DAYTON 3900-2037-000 Fan Motor | CJ2DNH 3900-2037-000--------€83.64
DAYTON 60YG56 Replacement Motor, Ceiling Fan | CJ3DUN 60YG56--------€570.83
DAYTON 60YG54 Replacement Motor, Ceiling Fan | CJ3DUP 60YG54--------€351.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor
€434.71 /unit