Flat Shipping

Flat Shipping at €24.99 + VAT

KTI KTI-33012 Impact Adapter 1/2 Inch Black Oxide | AH7LTM 36WA51

KTI KTI-33012 Impact Adapter 1/2 Inch Black Oxide

Item: AH7LTM Model: KTI-33012Cross Ref: 36WA51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Adapter
Drive Size1/2"
Drive TypeMale Square
FinishBlack Oxide
Number Of Pieces1
Output Drive Size3/8"
Output Drive TypeMale Square
Overall Length1.437"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)6.1
Country of OriginTW

Product Variants

ProductModelFinishNumber Of PiecesPrice
KTI KTI-32016 Impact Adapter 3/8 Inch Black Oxide | AH7LTC 36WA42 KTI-32016Black Oxide1€11.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KTI KTI-33012 Impact Adapter 1/2 Inch Black Oxide
€13.83 /unit