Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER 6121NKALJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HYP

MASTER 6121NKALJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance

Item: CT2HYP Model: 6121NKALJCross Ref: 4EZG6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorBlack
Body FinishLaminated
Body Height2.812"
Body MaterialSteel
Body Thickness1"
Body Width2 1/8"
Chain IncludedNo
Cover MaterialPlastic Coated
Horizontal Shackle Clearance7/8"
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverYes
Interchangeable Core TypeNo
Key RetainingNo
KeyingKeyed Alike
Keyway TypeMaster K6000
Lock Body ShapeRectangular
Lock MechanismBall Bearing Locking , Pin Tumbler
Mfr. SeriesPROSeries
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5
RekeyableYes
Security LevelHigh Security
Shackle Dia.0.312"
Shackle FinishChrome Plated
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeLong
Vertical Shackle Clearance2 1/2"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSecurity LevelWeather ResistantVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialChain IncludedIncludes Dust CoverPkg. Qty.Price
MASTER 7KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1/2 Inch Horizontal Shackle Clearance | CT2HVG 7KALFGeneral SecurityNo1 1/2"1/2"0.188"SteelNoNo1€16.37
MASTER 6850NKA Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVJ 6850NKAHigh SecurityYes1 1/2"0.906"3/8"BoronNoNo1€48.94
MASTER 7050NKA Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVK 7050NKAHigh SecurityNo1 1/2"0.906"3/8"BoronNoNo1€45.89
MASTER 6850KA10G202 Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVL 6850KA10G202High SecurityYes1 1/2"0.906"3/8"BoronNoNo1€48.09
MASTER 81KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVM 81KALFGeneral SecurityNo1 1/2"3/4"0.312"SteelNoNo1€29.25
MASTER 2KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVN 2KALFGeneral SecurityYes1 1/2"3/4"0.312"SteelNoNo1€29.49
MASTER 1KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVP 1KALFGeneral SecurityNo1 1/2"3/4"0.312"SteelNoNo1€19.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 6121NKALJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance
€49.08 /unit