Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 60YG56 Replacement Motor, Ceiling Fan | CJ3DUN

DAYTON 60YG56 Replacement Motor, Ceiling Fan

Item: CJ3DUN Model: 60YG56
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€685.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Fan Accessory ColorBlack
Fan Accessory FinishPowder Coated
Fan Accessory MaterialSteel
Fits BrandDayton
For Use WithCeiling Exhaust Fan
Length5.85"
MaterialRolled Steel
TypeReplacement
Width3.3"
Compatible Grainger Part Number60KU30, 60KU35
Compatible Manufacturer Part NumberCSP-B200-DAY, SP-B200-DAY
Extended Thru-boltsYes
IncludesAC
Ins. ClassClass B
Motor Frame MaterialRolled Steel
Motor Thermal ProtectionAuto
Oem Replacement BrandDayton
Overall Length5 3/4"
PhaseSingle
Product TypeMotor
StandardsUL (E257043)
Voltage115V
Weight3.8 lbs.

Shipping Info:

Ship weight (kg) 2.3175

Product Variants

ProductModelPhaseHpMotor Thermal ProtectionVoltageMotor Mounting TypeShaft Dia.Shaft LengthOverall LengthPrice
DAYTON B370-6E Agricultural Fan Motor, 1/2, 1,140, 115/230V AC, 48, Auto, 1 Motor Service Factor | CH9NTJ B370-6E11/2 hpAutomatic115/230V ACC Face, Footless5/8"2 11/16"9"€264.25
DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor | CH9NTK 3K66311/2 hpAutomatic115/208-230V ACRigid Base5/8"1 7/8"11 11/16"€454.72
DAYTON A750-8VE Agricultural Fan Motor, 1825 RPM, 115/208-230V AC, Auto, 1 Motor Service Factor | CH9NTL A750-8VE11 hpAutomatic115/208-230V ACC Face, Footless5/8"2 11/16"11 5/8"€720.08
DAYTON A750-8TVE Agricultural Fan Motor, 208-230/460V AC, Auto, 1 Motor Service Factor | CH9NTM A750-8TVE31 hpAutomatic208-230/460V ACC Face, Footless5/8"2 11/16"11 5/8"€730.40
DAYTON 41TH82 Exhaust Fan Motor, 115V AC, Permanent Split Capacitor | CJ2CUF 41TH8211/20 hpAutomatic115V ACStud10 mm2 4/5"-€56.65
DAYTON 3900-2037-000 Fan Motor | CJ2DNH 3900-2037-000--------€83.64
DAYTON 60YG54 Replacement Motor, Ceiling Fan | CJ3DUP 60YG54--------€351.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60YG56 Replacement Motor, Ceiling Fan
€685.00 /unit