DAYTON 467K97 Floor Drill Press, Geared Head, Variable, 54 RPM To 3800 RPM, 230V AC | CJ2FQC

DAYTON 467K97 Floor Drill Press, Geared Head, Variable, 54 RPM To 3800 RPM, 230V AC

Item: CJ2FQC Model: 467K97
Limited Availability

Get it by Tuesday, Jun 10

€9,718.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
ApplicationProduction Drill Press
Base Height13 3/4"
Base Length12 5/8"
Column Diameter3 5/8"
Coolant SystemNo
Current6.5A
Drill Press TypeFloor Stand
Drive TypeGeared Head
Guard IncludedYes
Maximum Spindle-to-base Height47"
Maximum Spindle-to-table Height34 1/2"
Number Of SpeedsVariable
Number Of Spindle SpeedsVariable
Power Down Feed IncludedNo
Power SourceCorded
Primary Material ApplicationMetal
Quill Diameter2 7/16"
Speed ControlVariable
Spindle Travel5"
Swing20"
Table Length15 1/2"
Table SlotYes
Table Width14 7/8"
Voltage230V AC

Shipping Info:

Ship weight (kg) 227.7
Country of OriginCN

Product Variants

ProductModelDrive TypeSpeed ControlVoltageSwingHpDrilling Capacity In SteelSpindle TravelTable Work SurfacePrice
DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp | AG6WEC 49G986BeltFixed120/240V20"1 hp1"5"15" x 13"€4,533.72
RFQ
DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP | CD3FRN 53UH06 53UH06BeltVariable240V22"3 hp1.156"6.333"19 5/8" x 15 3/4"€8,376.92
DAYTON 53UG99 Floor Drill Press, 2 Motor HP, Belt Drive Type, 15-3/4 Inch Swing, 240 Voltage | CD3LHY 53UG99 53UG99BeltVariable240V15 3/4"2 hp1"4 1/8"12 9/16" x 12 9/16"€8,724.42
RFQ
DAYTON 467L01 Floor Drill Press, Geared Head, Variable, 60 RPM To 3600 RPM, 460V AC | CJ2FPJ 467L01--------€10,473.46
DAYTON 54ZW28 Floor Drill Press, Belt, Fixed, 180 RPM To 2940 RPM, 115/230V AC, 20 Inch Swing | CJ2FPK 54ZW28--------€1,748.27
DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing | CJ2FPL 400H52--------€1,129.87
RFQ
DAYTON 54ZW33 Floor Drill Press, Belt, Fixed, 120 RPM To 3605 RPM, 230V AC, 20 Inch Swing | CJ2FPM 54ZW33BeltFixed-----19 1/4" x 18 3/8"€2,648.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467K97 Floor Drill Press, Geared Head, Variable, 54 RPM To 3800 RPM, 230V AC
€9,718.19 /unit