Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 700-007275 Tool Blank, C5 Micrograin Carbide, 700 Series, 1/8 Inch Thick, 3/4 Inch Width | CQ7LPQ

GRAINGER 700-007275 Tool Blank, 1/8 Inch Thick, 3/4 Inch Width

Item: CQ7LPQ Model: 700-007275Cross Ref: 402Y19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Blank
FinishUnfinished
Length3/4"
MaterialC5 Micrograin Carbide
Radius1/4"
Thickness1/8"
Tolerance+0.004" to +0.015"
Width3/4"

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialThicknessRadiusToleranceLength ToleranceThickness ToleranceWidth TolerancePrice
GRAINGER 700-007010 Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 1/4 Inch Width | CQ7LDT 700-007010C2 Micrograin Carbide0.062"-+0.004" to +0.015"---€1.44
GRAINGER 700-007210 Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 1/4 Inch Width | CQ7LDU 700-007210C2 Micrograin Carbide0.062"1/8"+0.004" to +0.015"---€1.32
GRAINGER 700-007208A Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 1/8 Inch Width | CQ7LDV 700-007208AC2 Micrograin Carbide0.062"1/8"+0.004" to +0.015"---€1.32
GRAINGER 700-007001 Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 1/8 Inch Width | CQ7LDW 700-007001C2 Micrograin Carbide0.062"-+0.004" to +0.015"---€1.32
GRAINGER 700-007005 Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 3/16 Inch Width | CQ7LDX 700-007005C2 Micrograin Carbide0.062"-+0.004" to +0.015"---€1.17
GRAINGER 700-007209A Tool Blank, C2 Micrograin Carbide, 700 Series, 1/16 Inch Thick, 3/16 Inch Width | CQ7LDY 700-007209AC2 Micrograin Carbide0.062"1/8"+0.004" to +0.015"---€1.27
GRAINGER 700-007321 Tool Blank, C2 Micrograin Carbide, 700 Series, 1/2 Inch Thick, 3/4 Inch Width | CQ7LDZ 700-007321C2 Micrograin Carbide1/2"-+0.006" to +0.02"---€37.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 700-007275 Tool Blank, 1/8 Inch Thick, 3/4 Inch Width
€8.12 /unit