DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing | CJ2FPL

DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing

Item: CJ2FPL Model: 400H52
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,143.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
ApplicationGeneral Purpose Drill Press
Base Height4"
Base Length11"
Chuck Size5/8"
Column Diameter2 7/8"
Coolant SystemNo
Current6.5A
Drill Press TypeFloor Stand
Drive TypeBelt
Guard IncludedNo
Maximum Spindle-to-table Height30"
Power Down Feed IncludedNo
Power SourceCorded
Quill Diameter1 5/8"
Radial ArmNo
Speed ControlFixed
Speed Control TypeStep Pulley
Spindle Travel3 5/32"
StandardsETL CERTIFIED USA AND CANADA
Swing15"
Table Length12"
Table SlotYes
Table Width12"
Voltage120V AC

Shipping Info:

Ship weight (kg) 62.55
Ship height (cm)162.56
Ship length (cm)63.5
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelDrive TypeSpeed ControlVoltageSwingHpDrilling Capacity In SteelSpindle TravelTable Work SurfacePrice
DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp | AG6WEC 49G986BeltFixed120/240V20"1 hp1"5"15" x 13"€4,533.72
RFQ
DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP | CD3FRN 53UH06 53UH06BeltVariable240V22"3 hp1.156"6.333"19 5/8" x 15 3/4"€8,376.92
DAYTON 53UG99 Floor Drill Press, 2 Motor HP, Belt Drive Type, 15-3/4 Inch Swing, 240 Voltage | CD3LHY 53UG99 53UG99BeltVariable240V15 3/4"2 hp1"4 1/8"12 9/16" x 12 9/16"€8,724.42
RFQ
DAYTON 467L01 Floor Drill Press, Geared Head, Variable, 60 RPM To 3600 RPM, 460V AC | CJ2FPJ 467L01--------€10,473.46
DAYTON 54ZW28 Floor Drill Press, Belt, Fixed, 180 RPM To 2940 RPM, 115/230V AC, 20 Inch Swing | CJ2FPK 54ZW28--------€1,748.27
DAYTON 54ZW33 Floor Drill Press, Belt, Fixed, 120 RPM To 3605 RPM, 230V AC, 20 Inch Swing | CJ2FPM 54ZW33BeltFixed-----19 1/4" x 18 3/8"€2,648.55
DAYTON 53UH02 Floor Drill Press, Geared Head, Fixed, 130 RPM To 3480 RPM, 230V AC, 20 Inch Swing | CJ2FPN 53UH02--------€6,672.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing
€1,143.18 /unit