Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ

CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Height

Item: CR2TPZ Model: WH-S200-CCross Ref: 53CF04
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltration System
ApplicationHousehold Appliances
ColorClear
Connection Size3/4"
Connection TypeNPT
Depth5 3/8"
Flow Rate4 GPM
For Use With Grainger Item Number29AH42, 29AH43, 29AH44, 29AH45, 29AH46
For Use With Mfr. Model NumberCW-F, CW-MF, P1, P5, S1A, SCWH-6
Head MaterialPolypropylene
Height15 1/2"
Housing MaterialStyrene Acrylonitrile
IncludesCartridge, Clear Sump, Filter Life Monitor With Pre-Installed Timer Battery, Housing Wrench, Mounting Bracket And Screws, Standard 3/4 In Inlet Outlet Valve In Head Cap
Max. Pressure125 psi
Max. Temp.100°F
Min. Pressure30 psi
Min. Temp.40°F
ReducesCoarse Sand, Dirt, Rust, Scale, Sediment, Silt
Removes Particle Size Down To5 µm
Service Life8000 gal.
Sub-brandCulligan
TypeFilter Housing
Width6 1/2"
Compatible Mfr. Model NumberCW-F, CW-MF, P1, P5, S1A, SCWH-6
Compatible With Grainger Part Number29AH42, 29AH43, 29AH44, 29AH45, 29AH46
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure30 psi
Minimum Temperature40°F
StandardsNSF 372, NSF 61

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)39.37
Ship length (cm)13.65
Ship width (cm)16.51
Country of OriginTW

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW US-3UF0.8 GPM3/8"100 psiWhitePolypropylene30 psi350 gal.0.5 µm€384.21
CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX US-DC-12 GPM3/8"125 psiWhitePolypropylene20 psi2000 gal.0.5 µm€91.18
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB US-EZ-30.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€108.82
CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC US-DC31.5 GPM3/8"125 psiWhitePolypropylene20 psi4750 gal.0.5 µm€150.26
CULLIGAN US-EZ-1 Water Filter System, 5 micron, 0.5 gpm, 3000 gal, 12 3/4 Inch Heightt | CR2TRD US-EZ-10.5 GPM1/4"100 psiWhitePolypropylene30 psi3000 gal.5 µm€81.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Height
€84.35 /unit