Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX

CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Height

Item: CR2TPX Model: US-DC-1Cross Ref: 53CF11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltration System
ColorWhite
Connection Size3/8"
Connection TypeNPT
Depth4 1/2"
Flow Rate2 GPM
For Use With Grainger Item Number53CF13
For Use With Mfr. Model NumberUS-DC1-R
Head MaterialABS
Height13 3/4"
Housing MaterialPolypropylene
Includes3/8 In Plastic Tubing, Cartridge, Filter Head With Integrated Mounting Bracket, Mounting Screws, Plastic Tubing, Water Supply Adapter
Max. Pressure125 psi
Max. Temp.100°F
Min. Pressure20 psi
Min. Temp.35°F
ReducesChlorine Taste And Odor, Sediment
Removes Particle Size Down To0.5 µm
Service Life2000 gal.
Sub-brandCulligan
Width4 1/8"
Compatible Mfr. Model NumberUS-DC1-R
Compatible With Grainger Part Number53CF13
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure20 psi
Minimum Temperature35°F
StandardsNSF 42

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)34.93
Ship length (cm)11.43
Ship width (cm)10.48
Country of OriginCN

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW US-3UF0.8 GPM3/8"100 psiWhitePolypropylene30 psi350 gal.0.5 µm€384.21
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ WH-S200-C4 GPM3/4"125 psiClearStyrene Acrylonitrile30 psi8000 gal.5 µm€86.26
CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB US-EZ-30.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€108.82
CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC US-DC31.5 GPM3/8"125 psiWhitePolypropylene20 psi4750 gal.0.5 µm€150.26
CULLIGAN US-EZ-1 Water Filter System, 5 micron, 0.5 gpm, 3000 gal, 12 3/4 Inch Heightt | CR2TRD US-EZ-10.5 GPM1/4"100 psiWhitePolypropylene30 psi3000 gal.5 µm€81.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Height
€86.90 /unit