Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC

CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Height

Item: CR2TRC Model: US-DC3Cross Ref: 55NA34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ApplicationUnder Sink
ColorWhite
Connection3/8"
Connection Size3/8"
Depth4 1/2"
Filter MediaCarbon
Flow Rate1.5 GPM
Head MaterialPolypropylene
Height15 1/2"
Housing MaterialPolypropylene
Includes3/8 In Plastic Tubing, Mounting Screws, Water Supply Adapter
Includes GaugeNo
Includes ValveNo
Max. Pressure125 psi
Max. Temp.100°F
Min. Pressure20 psi
Number Of Cartridges Required1
ReducesChlorine Taste And Odor, Cyst, Lead, Particulates
Removes Particle Size Down To0.5 µm
Service Life4750 gal.
Width4 1/4"
With Gauge/without GaugeWithout Gauge
With Valve/without ValveWithout Valve
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure20 psi
StandardsNSF 342, NSF 42, NSF 53

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)39.37
Ship length (cm)11.43
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW US-3UF0.8 GPM3/8"100 psiWhitePolypropylene30 psi350 gal.0.5 µm€384.21
CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX US-DC-12 GPM3/8"125 psiWhitePolypropylene20 psi2000 gal.0.5 µm€91.18
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ WH-S200-C4 GPM3/4"125 psiClearStyrene Acrylonitrile30 psi8000 gal.5 µm€86.26
CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB US-EZ-30.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€108.82
CULLIGAN US-EZ-1 Water Filter System, 5 micron, 0.5 gpm, 3000 gal, 12 3/4 Inch Heightt | CR2TRD US-EZ-10.5 GPM1/4"100 psiWhitePolypropylene30 psi3000 gal.5 µm€81.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Height
€137.73 /unit