Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB

CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Height

Item: CR2TRB Model: US-EZ-3Cross Ref: 29AH54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ApplicationUnder Sink
ColorWhite
Connection Size1/4"
Connection TypeNPT
Depth8 1/4"
Filter MediaCarbon
Flow Rate0.5 GPM
For Use WithFaucet
Head MaterialPolypropylene
Height12 3/8"
Housing MaterialPolypropylene
IncludesCartridge Change Reminder Sticker, Faucet Battery, Filter Cartridge, Filter Head Built-In Bracket, Fittings, Lead Free Faucet, Mounting Screws, Plastic Tubing, Water Supply Adapter , Filter Cartridge, Cartridge Change Reminder Sticker, Faucet Battery, Filter Head Built-In Bracket, Fittings, Lead Free Faucet, Mounting Screws, Plastic Tubing, Water Supply Adapter
Includes GaugeNo
Includes ValveYes
Max. Pressure100 psi
Max. Temp.100°F
Membrane TypeCarbon Block
Min. Pressure30 psi
Min. Temp.40°F
Number Of Cartridges Required1
ReducesAtrazine, Chlorine Taste And Odor, Cyst, Lead, Lindane, Particulates, Sediment, Turbidity
Removes Particle Size Down To0.5 µm
Service Life500 gal.
Sub-brandGrainger Approved Vendor
Width3 3/4"
With Gauge/without GaugeWithout Gauge
With Valve/without ValveWith Valve
Maximum Pressure100 psi
Maximum Temperature100°F
Minimum Pressure30 psi
Minimum Temperature40°F
StandardsNSF 42, NSF 53

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)31.43
Ship length (cm)20.96
Ship width (cm)9.53
Country of OriginCN

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW US-3UF0.8 GPM3/8"100 psiWhitePolypropylene30 psi350 gal.0.5 µm€384.21
CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX US-DC-12 GPM3/8"125 psiWhitePolypropylene20 psi2000 gal.0.5 µm€91.18
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ WH-S200-C4 GPM3/4"125 psiClearStyrene Acrylonitrile30 psi8000 gal.5 µm€86.26
CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC US-DC31.5 GPM3/8"125 psiWhitePolypropylene20 psi4750 gal.0.5 µm€150.26
CULLIGAN US-EZ-1 Water Filter System, 5 micron, 0.5 gpm, 3000 gal, 12 3/4 Inch Heightt | CR2TRD US-EZ-10.5 GPM1/4"100 psiWhitePolypropylene30 psi3000 gal.5 µm€81.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Height
€102.19 /unit