COXREELS VA-1175-850 Vacuum/Air Hose Reel, Rim Rewind, 50 Feet Length | CF3MWG

COXREELS VA-1175-850 Vacuum/Air Hose Reel, Rim Rewind, 50 Feet Length

Item: CF3MWG Model: VA-1175-850Cross Ref: 29RE83
In Stock

Get it by Tuesday, Jun 17

€931.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
ApplicationVacuum
Base Size17.13" x 20.25"
Drive TypeHand Crank
Duty RatingHeavy Duty
Enclosed ReelNo
FinishPowder Coated
Hose IncludedNo
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Housing MaterialSteel
IncludesVacuum Hose Reel - Vacuum Hose - Hand Crank Reel - Vacuum Reel - Hose Reel
Includes HoseNo
Inside Dia.1 1/2"
LatchConstant Tension
Mounting Size14.88" x 16"
Overall Height26.13"
Overall Length24"
Overall Width21 3/4"
Seal TypeNitrile
Hose Inside Dia.1 1/2"
Latch TypeConstant Tension
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)66.37
Ship length (cm)60.96
Ship width (cm)55.25
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthDrive TypeMountingReel MaterialMounting SizeHose LengthPrice
COXREELS V-1175-850 Vacuum Hose Reel, Direct Crank, 50 Feet Length | CF3MWD V-1175-85018"17"23.63"Hand CrankBench, Floor, Truck, WallSteel14.88" x 16"50 ft.€796.49
COXREELS V-1175-850-C Vacuum Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWE V-1175-850-C26.13"24"22"Hand CrankBench, Floor, Truck, WallSteel14.88" x 16"50 ft.€1,177.18
COXREELS V-1175-850-T Vacuum Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWF V-1175-850-T26.13"24"22"---14.88" x 16"50 ft.-
RFQ
COXREELS VA-1175-850-C Vacuum/Air Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWH VA-1175-850-C26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.€1,315.78
COXREELS VA-1175-850-T Vacuum/Air Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWJ VA-1175-850-T26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS VA-1175-850 Vacuum/Air Hose Reel, Rim Rewind, 50 Feet Length
€931.39 /unit