COXREELS V-1175-850 Vacuum Hose Reel, Direct Crank, 50 Feet Length | CF3MWD

COXREELS V-1175-850 Vacuum Hose Reel, Direct Crank, 50 Feet Length

Item: CF3MWD Model: V-1175-850
In Stock

Get it by Tuesday, Jun 17

€796.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size17.13" x 20.25"
Drive TypeHand Crank
Duty RatingHeavy Duty
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Includes HoseNo
Inside Dia.1 1/2"
Maximum Operating Pressure0 psi
MountingBench, Floor, Truck, Wall
Mounting Size14.88" x 16"
Overall Height18"
Overall Length17"
Overall Width23.63"
Reel MaterialSteel
Swivel MaterialBrass
Hose IncludedNo
Hose Inside Dia.1 1/2"
Max. Pressure0 psi

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)60.02
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthDrive TypeMountingReel MaterialMounting SizeHose LengthPrice
COXREELS V-1175-850-C Vacuum Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWE V-1175-850-C26.13"24"22"Hand CrankBench, Floor, Truck, WallSteel14.88" x 16"50 ft.€1,177.18
COXREELS V-1175-850-T Vacuum Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWF V-1175-850-T26.13"24"22"---14.88" x 16"50 ft.-
RFQ
COXREELS VA-1175-850 Vacuum/Air Hose Reel, Rim Rewind, 50 Feet Length | CF3MWG VA-1175-85026.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.€931.39
COXREELS VA-1175-850-C Vacuum/Air Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWH VA-1175-850-C26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.€1,315.78
COXREELS VA-1175-850-T Vacuum/Air Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWJ VA-1175-850-T26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS V-1175-850 Vacuum Hose Reel, Direct Crank, 50 Feet Length
€796.49 /unit