Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 69957365754 Flap Wheel, 2 Inch Dia x 1 Inch W, 1/4 Inch Straight-Shank, Aluminum Oxide, 80 Grit | CQ2NKF

GRAINGER 69957365754 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank, Aluminum Oxide, 80 Grit

Item: CQ2NKF Model: 69957365754Cross Ref: 804KD0
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightY
Flap Width1"
GradeMedium
Grit80
Max. Operating Speed25000 RPM
Shank Size1/4"
Wheel Dia.2"
Abrasive GradeMedium
Maximum Operating Speed25000 RPM
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 0.0562

Product Variants

ProductModelWheel Dia.GritMax. Operating SpeedGradeFace WidthShank SizeAbrasive MaterialAbrasive TypePrice
GRAINGER 08834137114 Mounted Flap Wheel, Coated, Straight Shank, 1" Dia. | AX3MVB 447T04 08834137114--------€2.67
GRAINGER 08834137343 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2 Inch Dia. | CD2GFT 447R98 088341373431 1/2"180-Fine1"1/4"Aluminum OxideCoated€2.96
GRAINGER 08834137380 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2 Inch Dia. | CD2GFU 447R99 088341373802"60-Coarse1 1/2"1/4"Aluminum OxideCoated€4.80
GRAINGER 08834137410 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2-1/2 Inch Dia. | CD2GFV 447T01 088341374102 1/2"60-Coarse1"1/4"Aluminum OxideCoated€5.29
GRAINGER 08834137374 Mounted Flap Wheel, Straight Shank Type, 2 Inch Dia., 1 Inch Face Width | CD2NGQ 447T06 088341373742"240-Very Fine1"1/4"Aluminum OxideCoated€5.05
GRAINGER APPROVED 08834135140 Mounted Flap Wheel, Coated, Straight Shank, Aluminum Oxide, 1-1/2 Inch Dia. | CH6HLT 447R96 088341351401 1/2"40-Coarse1"1/4"Aluminum OxideCoated€3.29
GRAINGER 69957365749 Flap Wheel, 1 Inch Dia x 1 Inch W, 1/4 Inch Straight-Shank, Aluminum Oxide, 60 Grit | CQ2NKB 699573657491"6030000 RPMCoarse-1/4"Aluminum OxideCoated€6.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 69957365754 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank, Aluminum Oxide, 80 Grit