COXREELS V-1175-850-T Vacuum Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWF

COXREELS V-1175-850-T Vacuum Hose Reel, Bevel Top Crank, 50 Feet Length

Item: CF3MWF Model: V-1175-850-T
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size17.13" x 20.25"
Hose Length50 ft.
Inside Dia.1 1/2"
Mounting Size14.88" x 16"
Overall Height26.13"
Overall Length24"
Overall Width22"
Hose IncludedNo
Hose Inside Dia.1 1/2"

Shipping Info:

Ship weight (kg) 54.45
Ship height (cm)66.37
Ship length (cm)60.96
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthDrive TypeMountingReel MaterialMounting SizeHose LengthPrice
COXREELS V-1175-850 Vacuum Hose Reel, Direct Crank, 50 Feet Length | CF3MWD V-1175-85018"17"23.63"Hand CrankBench, Floor, Truck, WallSteel14.88" x 16"50 ft.€796.49
COXREELS V-1175-850-C Vacuum Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWE V-1175-850-C26.13"24"22"Hand CrankBench, Floor, Truck, WallSteel14.88" x 16"50 ft.€1,177.18
COXREELS VA-1175-850 Vacuum/Air Hose Reel, Rim Rewind, 50 Feet Length | CF3MWG VA-1175-85026.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.€931.39
COXREELS VA-1175-850-C Vacuum/Air Hose Reel, Bevel Front Crank, 50 Feet Length | CF3MWH VA-1175-850-C26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.€1,315.78
COXREELS VA-1175-850-T Vacuum/Air Hose Reel, Bevel Top Crank, 50 Feet Length | CF3MWJ VA-1175-850-T26.13"24"21 3/4"Hand Crank--14.88" x 16"50 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS V-1175-850-T Vacuum Hose Reel, Bevel Top Crank, 50 Feet Length