COOPER B-LINE AWA-50-375 Wedge Anchor, 3/8 Inch Dia., 3-3?4 Inch Height, Zinc Plated Carbon Steel | CH7WHG

COOPER B-LINE AWA-50-375 Wedge Anchor, 1/2 In - 13 Thread Size, 3 3/4 In Anchor Lg., 2 3/8 In Thread Lg., Zn Plated

Item: CH7WHG Model: AWA-50-375
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/2"
Anchor Length3 3/4"
FinishZinc Plated
MaterialCarbon Steel
Min. Embedment2 1/4"
System Of MeasurementImperial
Thread Length2 3/8"
Thread Size1/2"-13
Ultimate Shear1700 lbs.
Ultimate Tension1390 lbs.
Wedge Anchor TypeExpansion

Shipping Info:

Country of OriginUS

Product Details:

    • Heavy and medium duty all purpose anchor, Anchors can be installed through the fixture

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.MaterialFinishThread LengthSeismic ApprovedMin. EmbedmentPkg. Qty.Price
RED HEAD WS-1270G Wedge Anchor Carb. Steel 1/2x7 - Pack Of 25 | AA7FUZ 15X104 WS-1270G1/2"-137"1/2"SteelGalvanized5 1/2"-2 1/4"25€232.57
POWERS FASTENERS 7400SD1-PWR Wedge Anchor Zince Plated 1/4 x 1-3/4 Inch - Pack Of 100 | AD6PCC 46U117 7400SD1-PWR1/4"-201 3/4"1/4"SteelZinc Plated3/4"-1 1/8"100€54.00
POWERS FASTENERS 7402SD1-PWR Wedge Anchor Zince Plated 1/4 x 2-1/4 Inch - Pack Of 100 | AD6PCD 46U118 7402SD1-PWR1/4"-202 1/4"1/4"SteelZinc Plated1 1/4"-1 1/8"100€60.38
POWERS FASTENERS 7404SD1-PWR Wedge Anchor Zince Plated 1/4 x 3-1/4 Inch - Pack Of 100 | AD6PCE 46U119 7404SD1-PWR1/4"-203 1/4"1/4"SteelZinc Plated2 1/4"-1 1/8"100€65.46
POWERS FASTENERS 7410SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-1/4 Inch - Pack Of 50 | AD6PCF 46U120 7410SD1-PWR3/8"-162 1/4"3/8"SteelZinc Plated7/8"-1 5/8"50€52.73
POWERS FASTENERS 7412SD1-PWR Wedge Anchor Zince Plated 3/8 x 2-3/4 Inch - Pack Of 50 | AD6PCG 46U121 7412SD1-PWR3/8"-162 3/4"3/8"SteelZinc Plated1 3/8"-1 5/8"50€48.60
POWERS FASTENERS 7413SD1-PWR Wedge Anchor Zince Plated 3/8 x 3 Inch - Pack Of 50 | AD6PCH 46U122 7413SD1-PWR3/8"-163"3/8"SteelZinc Plated1 5/8"-1 5/8"50€56.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE AWA-50-375 Wedge Anchor, 1/2 In - 13 Thread Size, 3 3/4 In Anchor Lg., 2 3/8 In Thread Lg., Zn Plated