Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C62084 Three-Piece Hand Tap Set, 5/8 Inch Size-18 Tap Thread Size, 1 13/16 Inch Thread Length | CQ8ZHC

CLE-LINE C62084 Three-Piece Hand Tap Set, 5/8 Inch Size-18 Tap Thread Size, 1 13/16 Inch Thread Length

Item: CQ8ZHC Model: C62084Cross Ref: 50AP02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
55% Thread Drill Size14.8 mm
65% Thread Drill Size0.578"
75% Thread Drill Size14.5 mm
FinishBright
Fits ClassClass 3B
Number Of Flutes4
Overall Length3.812"
Shank Dia.0.469"
Shank Length2"
Square Size9/25"
System Of MeasurementImperial
Tap ChamferBottom, Plug, Taper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length1 13/16"
Thread LimitH3
Thread Size5/8"-18
Thread StandardFine
Threads Per Inch18
Class Of FitClass 3B
Measurement SystemFractional Inch
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Tap Thread Size5/8"-18

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Pkg. Qty.Price
CLE-LINE C63212 Three-Piece Hand Tap Set, M4x0.7 Tap Thread Size, 19.05 mm Thread Length | CQ8ZFY C63212M4 x 0.719.05 mm53.97 mmD443.3 mmBottom, Plug, Taper4.27 mm1€42.98
CLE-LINE C62020 Three-Piece Hand Tap Set, #10-24 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGE C62020#10-247/8"2 3/8"H34#25Bottom, Plug, Taper0.188"1€32.60
CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGF C62024#10-327/8"2 3/8"H34#21Bottom, Plug, Taper0.188"1€32.50
CLE-LINE C62028 Three-Piece Hand Tap Set, #12-24 Tap Thread Size, 15/16 Inch Thread Length | CQ8ZGG C62028#12-2415/16"2 3/8"H344.45 mmBottom, Plug, Taper0.219"1€36.76
CLE-LINE C62004 Three-Piece Hand Tap Set, #4-40 Tap Thread Size, 9/16 Inch Thread Length | CQ8ZGH C62004#4-409/16"1 7/8"H232.2 mmBottom, Plug, Taper0.141"1€42.65
CLE-LINE C62008 Three-Piece Hand Tap Set, #5-40 Tap Thread Size, 5/8 Inch Thread Length | CQ8ZGJ C62008#5-405/8"1.938"H23#39Bottom, Plug, Taper0.141"1€40.81
CLE-LINE C62012 Three-Piece Hand Tap Set, #6-32 Tap Thread Size, 11/16 Inch Thread Length | CQ8ZGK C62012#6-3211/16"2"H330.106"Bottom, Plug, Taper0.141"1€30.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C62084 Three-Piece Hand Tap Set, 5/8 Inch Size-18 Tap Thread Size, 1 13/16 Inch Thread Length
€154.87 /unit