Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2036.5.25.130.025 Indexable Milling Cutter F2036525130025 | AD6CAW 44V501

WALTER TOOLS F2036.5.25.130.025 5000958 Indexable Milling Cutter F2036525130025

Item: AD6CAW Model: F2036.5.25.130.025Cross Ref: 44V501 / 5000958
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€857.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length2.15"
Diameter0.984"
NomenclatureF2036.5.25.130.025
Number Of Inserts Required2
Overall Length5.118"
Shank Dia.0.984"
Ansi CodeF2036.5.25.130.025
Coolant FedNon Coolant Through
Cutting ApplicationSlot Milling
Depth Of Cut2 mm
Features2 Cutting Edges per Indexable Insert
Iso NumberF2036.5.25.130.025
Max. Cutting Dia.25 mm

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)13
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.Cutting DirectionCutting Edge TypePrice
WALTER F2036.5.16.090.016 Indexable Milling Cutter F2036516090016 | AD6CAV 44V499 F2036.5.16.090.0163.543"1F2036.5.16.090.0161 3/5"0.63"0.629"RightCarbide€546.17
WALTER F2036.5.32.140.040 Indexable Milling Cutter F2036532140040 | AD6CAX 44V502 F2036.5.32.140.0405.511"4F2036.5.32.140.0403.15"1.575"1.259"RightCarbide€1,079.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2036.5.25.130.025 5000958 Indexable Milling Cutter F2036525130025
€857.47 /unit