Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0102-SS32 Standoff Round 18-8 10-24 x 1/2 - Pack Of 2 | AE3VXJ 5GHL7

APPROVED VENDOR ZA0102-SS32 Round Standoff, 10-24 Thread Size, SS, 1/2 In Lg., 3/8 In O.D., 2 Pk

Item: AE3VXJ Model: ZA0102-SS32Cross Ref: 5GHL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishPolish
GradeGrade 18-8
Length1/2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Outside Dia.3/8"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Depth1/2"
Thread Size#10-24
TypeFemale
Body Length1/2"
Body Thread Length1/2"
Includes CapNo
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005"
Overall Length1/2"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialStainless Steel
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)2.29
HS code7318190000
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.GradePkg. Qty.Price
APPROVED VENDOR ZA0100-SS32 Standoff Round 18-8 10-24 x 1/4 - Pack Of 2 | AE3VXH 5GHL6 ZA0100-SS32Polish1/4"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€31.11
APPROVED VENDOR ZA0104-SS32 Standoff Round 18-8 10-24 x 3/4 - Pack Of 2 | AE3VXK 5GHL8 ZA0104-SS32Polish3/4"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€34.00
APPROVED VENDOR ZA0106-SS32 Standoff Round 18-8 10-24 x 1 - Pack Of 2 | AE3VXL 5GHL9 ZA0106-SS32Polish1"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€34.82
APPROVED VENDOR ZA0108-SS32 Standoff Round 18-8 10-24 x 1 1/4 - Pack Of 2 | AE3VXM 5GHN0 ZA0108-SS32Polish1/2"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€39.17
APPROVED VENDOR ZA0110-SS32 Standoff Round 18-8 10-24 x 1 1/2 - Pack Of 2 | AE3VXN 5GHN1 ZA0110-SS32Polish1/2"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€44.66
APPROVED VENDOR ZA0112-SS32 Standoff Round 18-8 10-24 x 2 - Pack Of 2 | AE3VXP 5GHN2 ZA0112-SS32Polish3/4"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€49.74
APPROVED VENDOR ZA0114-SS32 Standoff Round 18-8 10-24 x 3 - Pack Of 2 | AE3VXQ 5GHN3 ZA0114-SS32Polish3/4"#10-24-0.005" to +0.005"Stainless Steel3/8"Grade 18-82€55.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0102-SS32 Round Standoff, 10-24 Thread Size, SS, 1/2 In Lg., 3/8 In O.D., 2 Pk
€29.96 /pack