Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGF

CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length

Item: CQ8ZGF Model: C62024Cross Ref: 50AN88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
55% Thread Drill Size4.25 mm
65% Thread Drill Size4.15 mm
75% Thread Drill Size#21
FinishBright
Fits ClassClass 2B
Number Of Flutes4
Overall Length2 3/8"
Shank Dia.0.188"
Shank Length1 1/2"
Square Size0.152"
Tap ChamferBottom, Plug, Taper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length7/8"
Thread LimitH3
Thread Size#10-32
Thread StandardFine
Threads Per Inch32
Class Of FitClass 2B
Measurement SystemPipe
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Tap Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Pkg. Qty.Price
CLE-LINE C63212 Three-Piece Hand Tap Set, M4x0.7 Tap Thread Size, 19.05 mm Thread Length | CQ8ZFY C63212M4 x 0.719.05 mm53.97 mmD443.3 mmBottom, Plug, Taper4.27 mm1€42.98
CLE-LINE C62020 Three-Piece Hand Tap Set, #10-24 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGE C62020#10-247/8"2 3/8"H34#25Bottom, Plug, Taper0.188"1€32.60
CLE-LINE C62028 Three-Piece Hand Tap Set, #12-24 Tap Thread Size, 15/16 Inch Thread Length | CQ8ZGG C62028#12-2415/16"2 3/8"H344.45 mmBottom, Plug, Taper0.219"1€36.76
CLE-LINE C62004 Three-Piece Hand Tap Set, #4-40 Tap Thread Size, 9/16 Inch Thread Length | CQ8ZGH C62004#4-409/16"1 7/8"H232.2 mmBottom, Plug, Taper0.141"1€42.65
CLE-LINE C62008 Three-Piece Hand Tap Set, #5-40 Tap Thread Size, 5/8 Inch Thread Length | CQ8ZGJ C62008#5-405/8"1.938"H23#39Bottom, Plug, Taper0.141"1€40.81
CLE-LINE C62012 Three-Piece Hand Tap Set, #6-32 Tap Thread Size, 11/16 Inch Thread Length | CQ8ZGK C62012#6-3211/16"2"H330.106"Bottom, Plug, Taper0.141"1€30.28
CLE-LINE C62016 Three-Piece Hand Tap Set, #8-32 Tap Thread Size, 3/4 Inch Thread Length | CQ8ZGL C62016#8-323/4"2 1/8"H343.4 mmBottom, Plug, Taper0.156"1€31.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length
€34.30 /unit