Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP5080-4200D24 Air Belt Sander General 0.5 Hp 1/2 x 24 | AB6XXZ 22P496

CHICAGO PNEUMATIC CP5080-4200D24 Air Belt Sander General 0.5 Hp 1/2 x 24

Item: AB6XXZ Model: CP5080-4200D24Cross Ref: 22P496
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€795.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Belt Sander
Average Cfm @ 15 Sec. Run Time6.3 CFM
Cfm @ Full Load25.6 CFM
DutyGeneral
Exhaust TypeRear
Free Speed20000 RPM
Handle MaterialAluminum
Housing MaterialComposite
Hp1/2 hp
Min. Hose Size3/8"
Overall Length15 3/8"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)7.87
Ship length (cm)32.51
Ship width (cm)19.05
HS code8467111040
Country of OriginTW

Product Variants

ProductModelHpAverage Cfm @ 15 Sec. Run TimeOverall LengthDutyThrottleExhaust TypeMin. Hose SizeRequired PressurePrice
CHICAGO PNEUMATIC CP5080-3260D12 Air Belt Sander General 0.4 Hp 1/2 x 12 | AB6XXY 22P495 CP5080-3260D122/5 hp5.4 CFM11 3/8"GeneralLeverRear3/8"90 psi€738.22
CHICAGO PNEUMATIC CP5080-4200H18 Air Belt Sander General 0.5 Hp 1/2 x 18 | AB6XYA 22P497 CP5080-4200H181/2 hp6.3 CFM13 3/8"GeneralLeverRear3/8"90 psi€740.76
CHICAGO PNEUMATIC CP5080-5220H18 Air Belt Sander General 0.75 Hp 1 x 18 | AB6XYP 22P512 CP5080-5220H183/4 hp8 CFM13 3/8"GeneralLeverRear3/8"90 psi€956.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP5080-4200D24 Air Belt Sander General 0.5 Hp 1/2 x 24
€795.35 /unit