SCIENTIFIC CUTTING TOOLS TM16-2.5MM-A Thread Mill Str Internal M16-2.5 1.122 Cut Tialn | AE2LDN 4XYE2

SCIENTIFIC CUTTING TOOLS TM16-2.5MM-A 100323 Thread Mill Str Internal M16-2.5 1.122 Cut Tialn

Item: AE2LDN Model: TM16-2.5MM-ACross Ref: 4XYE2 / 100323
In Stock

Get it by Thursday, Jun 12

€173.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.0.45"
Cutting Length1.122"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeStraight
Flutes4
MaterialCarbide , Solid Carbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemMetric
Number Of Flutes4
Overall Length3 1/2"
Pitch2.5 mm
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Shank Length2.378"
Thread StandardMetric
Thread TypeMetric
TypeInternal Threads, Straight Flute
Cutter Diameter0.4500"
Length Of Cut1.122"
List NumberTM
NomenclatureTM
Thread SizeM16 x 2.5

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelMaterialFinishNumber Of FlutesOverall LengthShank Dia.Flute TypeCutting LengthThread StandardPrice
SCIENTIFIC CUTTING TOOLS TM16-2.5MM Thread Mill Str Internal M16-2.5mm 1.122 Cut L | AE2LCT 4XYC1 TM16-2.5MMCarbideUncoated43 1/2"1/2"Straight1.122"Metric€162.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM16-2.5MM-A 100323 Thread Mill Str Internal M16-2.5 1.122 Cut Tialn
€173.25 /unit