GROVE GEAR GRG8213039.00 | AY8PHF

GROVE GEAR GRG8213039.00 GRG-WBMQ821-10-L-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY8PHF Model: GRG8213039.00Cross Ref: GRG-WBMQ821-10-L-140
In Stock

Get it by Friday, Jun 13

€1,291.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-L
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 58/125 hp
Max. Input Hp2 58/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2 47/200 hp
Output Key Size1/4" x 1.44"
Output Rpm175 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque805 lbs.-in.
Overhung Load1065 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRG-WBMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GRG8213005.00 | AY3FCP GRG8213005.001175 lbs.1 73/125 hp56C964 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,291.69
GROVE GEAR GRG8213007.00 | AY4KUD GRG8213007.001255 lbs.1.129 hp56C968 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,291.69
GROVE GEAR GRG8213043.00 | AY6CLK GRG8213043.001255 lbs.1.129 hp140TC968 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,291.69
GROVE GEAR GRG8213010.00 | AY6YZY GRG8213010.001415 lbs.0.674 hp56C940 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,291.69
GROVE GEAR GRG8213009.00 | AY7UTT GRG8213009.001385 lbs.0.769 hp56C970 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,291.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8213039.00 GRG-WBMQ821-10-L-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron
€1,291.69 /unit