Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP5080-3260D12 Air Belt Sander General 0.4 Hp 1/2 x 12 | AB6XXY 22P495

CHICAGO PNEUMATIC CP5080-3260D12 Air Belt Sander General 0.4 Hp 1/2 x 12

Item: AB6XXY Model: CP5080-3260D12Cross Ref: 22P495
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€799.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Belt Sander
Average Cfm @ 15 Sec. Run Time5.4 CFM
Cfm @ Full Load21.8 CFM
DutyGeneral
Exhaust TypeRear
Free Speed26000 RPM
Handle MaterialAluminum
Housing MaterialComposite
Hp2/5 hp
Min. Hose Size3/8"
Overall Length11 3/8"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes
Air Consumption22 CFM
Air Inlet1/4" NPT
Arm TypeFixed
Belt Length12"
Belt Width1/2"
Exhaust LocationRear
Grip TypeOffset
Horsepower0.4 hp
Max. Belt Speed2150 SFPM
Minimum Hose Size1/4"
Product TypeAir-Powered Belt Sander
Sound Level93 dbA
Speed SettingsVariable
StandardsCE
Tool Length11 1/4"
Tool SeriesCP5080
Tool Weight1.7 lbs.
Vacuum TypeNon-Vacuum
Vibration Level2.5 vpm

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)6.1
Ship length (cm)23.88
Ship width (cm)13.97
HS code8467111040
Country of OriginTW

Product Variants

ProductModelHpAverage Cfm @ 15 Sec. Run TimeOverall LengthDutyThrottleExhaust TypeMin. Hose SizeRequired PressurePrice
CHICAGO PNEUMATIC CP5080-4200D24 Air Belt Sander General 0.5 Hp 1/2 x 24 | AB6XXZ 22P496 CP5080-4200D241/2 hp6.3 CFM15 3/8"GeneralLeverRear3/8"90 psi€761.03
CHICAGO PNEUMATIC CP5080-4200H18 Air Belt Sander General 0.5 Hp 1/2 x 18 | AB6XYA 22P497 CP5080-4200H181/2 hp6.3 CFM13 3/8"GeneralLeverRear3/8"90 psi€740.76
CHICAGO PNEUMATIC CP5080-5220H18 Air Belt Sander General 0.75 Hp 1 x 18 | AB6XYP 22P512 CP5080-5220H183/4 hp8 CFM13 3/8"GeneralLeverRear3/8"90 psi€956.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP5080-3260D12 Air Belt Sander General 0.4 Hp 1/2 x 12
€799.62 /unit