Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49913 Jobber Drill Set 15 Piece High Speed Steel 118 Deg | AB2HRP 1M467

CHICAGO-LATROBE 49913 Jobber Drill Set 15 Piece High Speed Steel 118 Deg

Item: AB2HRP Model: 49913Cross Ref: 1M467
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBright
Flute TypeSpiral
GradeGeneral Purpose
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
Left/right HandRight
List Number150D
MaterialHigh Speed Steel
No. Of Pieces15
Number Of Drill Bits15
Number Of Pieces15
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAll Materials
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.1
Ship length (cm)18.1
Ship width (cm)10.67
HS code8207502055
Country of OriginUS

Product Variants

ProductModelFinishPoint AnglePoint TypeMaterialCutting DirectionNumber Of PiecesDimension TypePrice
CHICAGO-LATROBE 57713 Jobber Drill Set 15 Piece High Speed Steel 118 Deg | AB3LDU 1U104 57713Black Oxide118°Conventional PointHigh Speed SteelRight Hand15Fractional Inch€136.76
CHICAGO-LATROBE 69850 Jobber Drill Bit Set 15-pc 1/16 To 1/2in | AB3RPE 1V687 69850Black Oxide135°Split PointHigh Speed SteelRight Hand15Fractional Inch€142.27
CHICAGO-LATROBE 69862 Jobber Drill Set 15 Piece High Speed Steel Tin 118 Deg | AB3RPK 1V698 69862Tin Coat118°Conventional PointHigh Speed SteelRight Hand15Fractional Inch€221.91
CHICAGO-LATROBE 42800 Jobber Drill Bit Set List # 150asp 15 Pc | AF2NXV 6WTW7 42800TiAlN135°-High Speed SteelRight Hand15Fractional Inch€366.76
CHICAGO-LATROBE 43637 Jobber Set List # 150asp 15 Pc | AF2NYA 6WTX2 43637TiCN Coated135°-High Speed SteelRight Hand15Fractional Inch€337.06
CHICAGO-LATROBE 41797 Jobber Drill Bit Set List # 150asp 15 Pc | AF2ZJU 6ZKG2 41797Tin Coat135°-High Speed SteelRight Hand15Fractional Inch€248.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49913 Jobber Drill Set 15 Piece High Speed Steel 118 Deg
€123.23 /unit