Item | Roll |
Adhesive | Non Adhesive |
Application | Electrical Labeling, Wire And Cable Labeling |
Color | White |
Double-sided Printable | Yes |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 6XGZ2 |
For Use With Mfr. Model Number | B30-R4300 |
Indoor/outdoor | Outdoor |
Label Attachment Style | Heat Shrink Sleeve |
Label Height | 2" |
Label Material | Polyolefin |
Label Width | 3/4" |
Labels Per Roll | 150 |
Labels Per Row | 1 |
Material Properties | Heat Shrinkable |
Max. Service Temp. | 248°F |
Max. Wire Gauge | 4 AWG |
Maximum Wire Dia. | 8/25" |
Media Format | Pre Cut Roll |
Minimum Wire Dia. | 1/8" |
Minimum Wire Gauge | 12 AWG |
Recommended Ribbon | B30-R4300 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Service Temp. Range | -40°F to +248°F |
Sub-brand | 21U463 |
Compatible Grainger Part Number | 6XGZ2 |
Compatible Mfr Part Number | B30-R4300 |
Indoor/outdoor Usage | Outdoor |
Legend (remove) | Blank |
Material Series | Series B-7642 |
Maximum Service Temperature | 248°F |
Maximum Wire Diameter | 0.32" |
Maximum Wire Gauge | 4 AWG |
Maximum Wire Size (remove) | 0.7" |
Minimum Service Temperature | -40°F |
Minimum Wire Diameter | 0.13" |
Minimum Wire Size (remove) | 3/8" |
Preprinted Symbol (remove) | No |
Printer Series Compatibility | BBP33, i3300 |
Product Type | Wire Marking Sleeve |
Service Temperature Range | -40°F to 248°F |
Shrink Ratio | 2:1 |
Standards | ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, HALOGEN FREE (DIN VDE 0472 PART 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED, VW-1 |