Flat Shipping

Flat Shipping at €24.99 + VAT

VELP SCIENTIFIC F20110494 OHS 20 Digital, 30 to 2000 rpm Op Speed, 25 L Volume, 10000 cps Max. Viscosity | CU7QXE

VELP SCIENTIFIC F20110494 OHS 20 Digital, 30 to 2000 rpm Op Speed, 25 L Volume, 10000 cps Max. Viscosity

Item: CU7QXE Model: F20110494Cross Ref: 56LK85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,800.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverhead Mixer
Max. Viscosity10000 cPS
Mixing Speed TypeVariable
Operating Speed30-2000 RPM
Overall Height11 1/5"
Overall Length9.3"
Overall Width3 1/2"
Shaft Dia.13 mm
Volume25L
Chuck Size - Maximum1/2"
Chuck Size - Minimum1/32"
Chuck TypeKeyed
Display TypeDigital
FeaturesBrushless Motor, Integrated Timer, Torque Monitoring Display, USB Interface
Max Speed2000 RPM
Maximum Torque20 N-cm
Maximum Viscosity10000 cPS
Mixing Speed - Minimum30 RPM
Motor TypeBrushless DC
Product TypeOverhead Stirrer
Shaft Diameter5/16"
Voltage115V
Weight9 lbs.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)28.45
Ship length (cm)23.62
Ship width (cm)8.89
Country of OriginIT

Product Variants

ProductModelMax. ViscosityOverall LengthOverall WidthOverall HeightMaterialOperating SpeedVolumeMixing Speed TypePrice
VELP SCIENTIFIC F20510552 Dls System, 50 To 2000 Rpm Op Speed, 25 L Volume, 25000 Cps | CU7QXA F2051055225000 cPS8"13 1/2"8 1/2"-50-2000 RPM25LVariable€785.49
VELP SCIENTIFIC SA201A0151 LS System, 50 to 2000 rpm Op Speed, 25 L Volume, 25000 cps Max. Viscosity | CU7QXB SA201A015125000 cPS7.7"3.1"8 1/2"-50-2000 RPM25LVariable€2,096.43
VELP SCIENTIFIC F20110481 OHS 100 Advance, 30 to 1300 rpm Op Speed, 100 L Volume, 70000 cps Max. Viscosity | CU7QXC F2011048170000 cPS9.3"3 1/2"12 2/5"-30-1300 RPM100LVariable€3,335.11
VELP SCIENTIFIC F20110491 OHS 100 Digital, 30 to 1300 rpm Op Speed, 100 L Volume, 70000 cps Max. Viscosity | CU7QXD F2011049170000 cPS9.3"3 1/2"11 1/5"-30-1300 RPM100LVariable€2,914.93
VELP SCIENTIFIC F20110480 OHS 200 Advance, 30 to 2000 rpm Op Speed, 100 L Volume, 100000 cps Max. Viscosity | CU7QXF F20110480100000 cPS9.3"3 1/2"12 2/5"-30-2000 RPM100LVariable€4,735.62
VELP SCIENTIFIC F20110490 OHS 200 Digital, 30 to 2000 rpm Op Speed, 100 L Volume, 100000 cps Max. Viscosity | CU7QXG F20110490100000 cPS9.3"3 1/2"12 2/5"-30-2000 RPM100LVariable€3,821.61
VELP SCIENTIFIC F20110493 OHS 40 Digital, 30 to 2000 rpm Op Speed, 25 L Volume, 25000 cps Max. Viscosity | CU7QXH F2011049325000 cPS9.3"3 1/2"11 1/5"-30-2000 RPM25LVariable€1,800.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELP SCIENTIFIC F20110494 OHS 20 Digital, 30 to 2000 rpm Op Speed, 25 L Volume, 10000 cps Max. Viscosity
€1,800.37 /unit