Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN HM25030-3CR Fuse Block 30A Box Lug For 250V NON Fuses | AH9MZB 40LH20

BUSSMANN HM25030-3CR Fuse Block 30A Box Lug For 250V NON Fuses

Item: AH9MZB Model: HM25030-3CRCross Ref: 40LH20
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.15 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Ac Voltage Rating250V AC
Compatible Fuse SeriesHM25030 Series
Connector TypeBox Lug
Dc Voltage125V DC
Fits Fuse TypeIndustrial
For Use WithNon
Fuse Block DesignOpen
Fuse Current0-30A
Fuse Overall Diameter9/16"
Fuse Overall Length3 1/5"
Fuse Ul ClassClass H, Class K5
Height2"
Housing MaterialThermoplastic
Length3 1/5"
MaterialThermoplastic
Mounting TypeBolt Down, DIN Rail
Number Of Poles3
Operating Amps0-30A
TypeFuse Block
Visual IndicationNon Indicating
Voltage250V AC/125V DC
Width2.9"
Wire Size2 AWG to 14 AWG
Amp Range0-30A
Body MaterialThermoplastic
For Fuse Size2" L x 9/16" dia.
Fuse Block StyleNonrejection
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipYes
StandardsCE, CSA CERTIFIED, REACH, ROHS, UL LISTED
Voltage Rating250V AC/125V DC
Wire Range14 AWG to 2 AWG (Cu), 8 AWG to 2 AWG (Al)

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)8.13
Country of OriginMX

Product Details:

    • Fuse Type : Industrial

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN HM25030-3CR Fuse Block 30A Box Lug For 250V NON Fuses
€130.15 /unit