Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LC1K0901B7 Iec Magnetic Contactor, 24 VAC Coil Volts, 9 A | CU2BPN

SCHNEIDER ELECTRIC LC1K0901B7 Iec Magnetic Contactor

Item: CU2BPN Model: LC1K0901B7Cross Ref: 48N726
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
ApplicationMotor Control, Resistive Load
Coil Volts24V AC
Depth2 6/25"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Environmental AttributesMercury Free, Toxic Heavy Metal Free
Frequency50/60 Hz
Full Load Amps-inductive9A
Full Load Amps-resistive20A
Height2 7/25"
Hold Va4.5 VA
Impulse Withstand Voltage8 kV
Includes Auxiliary ContactsYes
Inrush Va30 VA
Mounts OnPlate, Rail
Number Of Auxillary Contacts1
Number Of Normally Open Main Contacts3
Number Of Poles3
Rated Making Capacity110A
Resistance PropertiesInsulation Resistant
ReversibleNo
Terminal Connection TypeScrew Clamp Terminals
Tightening Torque0.8 N-m to 1.3 N-m
Watts Loss1.3 W
Width1.77"
Working Height6561.68 ft.
Auxiliary Contacts Included1NC
Coil Voltage24V AC
Contactor StyleIEC
Electrical Operating Durability1300000, 180000
Full Load Current - Inductive9A
Full Load Current - Resistive20A
Integrated Surge SuppressionNo
Ip RatingIP22
Main Power Pole Contact Form3NO
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz24V AC
Overall Depth2.24"
Overall Height2 7/25"
Overall Width1.77"
Reversing CapabilityNon-Reversing
SeriesTeSys K Series
StandardsBS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL LISTED, VDE 0660
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.79
Ship length (cm)5.69
Ship width (cm)4.5

Product Variants

ProductModelNumber Of PolesCoil VoltsHeightReversibleDepthHp @ 3 Phase - 240vHp @ 1 Phase - 240vEnclosure Nema RatingPrice
SCHNEIDER ELECTRIC LC1F630 IEC Magnetic Contactor 600VAC 630A | AJ2DNP 48N704 LC1F630-600V AC------€10,874.25
SCHNEIDER ELECTRIC LP1K1201BD IEC Magnetic Contactor 24V Coil 12A | AJ2DNQ 48N743 LP1K1201BD-24V------€161.51
SCHNEIDER ELECTRIC LP1K0601BD3 IEC Magnetic Contactor 24VDC Coil 6A | AJ2DNR 48N748 LP1K0601BD3324V DC58 mm-57 mm---€164.12
SCHNEIDER ELECTRIC LC1D50AF7 IEC Magnetic Contactor 110V Coil 50A | AJ2DNT 48N773 LC1D50AF73110V122 mm-120 mm15 hp7 1/2 hp-€462.13
SCHNEIDER ELECTRIC LC1D18E7 IEC Magnetic Contactor 48V Coil 18A | AJ2DNU 48N854 LC1D18E7348V77 mm-86 mm5 hp3 hp-€243.88
SCHNEIDER ELECTRIC LC1D18F7 IEC Magnetic Contactor 110V Coil 18A | AJ2DNV 48N855 LC1D18F7-110V------€234.95
SCHNEIDER ELECTRIC LC1D258F7 IEC Magnetic Contactor 110V Coil 25A | AJ2DNW 48N863 LC1D258F74110V4.13"No3.9"--No Enclosure€372.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LC1K0901B7 Iec Magnetic Contactor
€118.05 /unit